Shop All HDMI Cables
Black Box
Slim Line High Speed Hdmi Cable, 5 M 16
Mfr # VCS-HDMI-005M
Zoro # G0658319
product price: $40.95
/ea
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Material PVC
- Connector Type (1) HDMI (Male); (1) HDMI (Male)
- Conductor Size 36 AWG
- Conductor Material Copper
- Standards CE, UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # VCS-HDMI-005M
- Zoro # G0658319
- Country of Origin Unknown
- Category HDMI Cables
Dimensions
Conductor Size | 36 AWG |
Outside Dia. | 3 mm |
Details
Jacket Material | PVC |
Connector Type | (1) HDMI (Male); (1) HDMI (Male) |
Conductor Material | Copper |
Standards | CE, UL |
Item | HDMI Cable |
Jacket Color | Black |
Hood Type | Molded |
Contact Resistance | 2 ohms |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX20L-BS GEL 12V 18AH Battery for Harley 1100cc VF1100S V65 84-85 (YTX20L-BSGEL97)
- BARSKA General Binocular, 10x Magnification, Roof Prism, 302 ft Field of View (AB10111)
- ILC Replacement for NEC Vt85lp Lamp & Housing (VT85LP LAMP & HOUSING NEC)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY CR17335SE-MC Replacement Battery For Mitsubishi Q6BAT (CR17335SE-MC)
- BLACK BOX 4K Hdmi Switch 2 1 (VSW-HDMI2X1-4K)
- BLACK BOX Hdmi Female-Dvi-D Dual-Link (FA795-R2)
- BLACK BOX Hdmi To Hdmi Cable, M/M, Pvc, 1-M (3.2-F (EVHDMI01T-001M)
- BLACK BOX Audio Embedder And De-Embedder, Hdmi 2.0 (AEMEX-HDMI-R2)
- BLACK BOX 1 X 2 Hdmi Splitter w/ Audio (AVSP-HDMI1X2)
- BLACK BOX Displayport Adapter - 32 Awg, Displayport Male To Hdmi Female Convert (EVNDPHDMI-MF-R3)
- SANOXY HDMI Active Splitter 1 x 2 Amplifier Supports 4K, 2K 3D 1080p (HDMI-PGTL-SPLT)
- Black Box HDMI Cables