Shop All HDMI Cables
Black Box
Slim Line High Speed Hdmi Cable, 2 M 6
Mfr # VCS-HDMI-002M
Zoro # G0658221
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Material PVC
- Connector Type (1) HDMI (Male); (1) HDMI (Male)
- Conductor Size 36 AWG
- Conductor Material Copper
- Standards CE, UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # VCS-HDMI-002M
- Zoro # G0658221
- Country of Origin Unknown
- Category HDMI Cables
Dimensions
Conductor Size | 36 AWG |
Outside Dia. | 3 mm |
Details
Jacket Material | PVC |
Connector Type | (1) HDMI (Male); (1) HDMI (Male) |
Conductor Material | Copper |
Standards | CE, UL |
Item | HDMI Cable |
Jacket Color | Black |
Contact Resistance | 2 ohms |
Hood Type | Molded |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMSCOPE Replacement for Commscope L4a-nmnm-6-p (L4A-NMNM-6-P COMMSCOPE)
- MIGHTY MAX BATTERY 12V 50AH SLA Replacement Battery for UB12500 45979 45977 (ML50-126837)
- RAYOVAC BATTERY HEAR AID 13 8PK (13-8)
- PKCELL PK Cell NIMHAA2600-4B 1.2V Rechargeable AA Battery with 2600 mAh; Pack of 4 (NIMHAA2600-4B)
- BLACK BOX Slim Line High Speed Hdmi Cable, 3 M 9 (VCS-HDMI-003M)
- BLACK BOX Hdmi To Hdmi Cable, M/M, Pvc, 1-M (3.2-F (EVHDMI01T-001M)
- BLACK BOX Audio Embedder And De-Embedder, Hdmi 2.0 (AEMEX-HDMI-R2)
- BLACK BOX 4K Hdmi Switch 2 1 (VSW-HDMI2X1-4K)
- BLACK BOX Displayport Adapter - 32 Awg, Displayport Male To Hdmi Female Convert (EVNDPHDMI-MF-R3)
- BLACK BOX 1 X 4 Hdmi Splitter w/ Audio (AVSP-HDMI1X4)
- MONOPRICE Micro HDMI(M) to HDMI(F) Adapter (7703)
- Black Box HDMI Cables