Shop All Fiber Optic Patch Cables
Black Box
Single-Mode, 9.0-Micron Duplex Fiber Opt
Mfr # EFN310-002M-SCSC
Zoro # G0349652
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI/TIA/EIA-568B.3
- Connector Type - Patch Cord (1) SC; (1) SC
- Core Dimension 9 µm
- Insertion Loss (Maximum) 0.2 dB
- Crush Resistance 750 N/cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # EFN310-002M-SCSC
- Zoro # G0349652
- UPC # 822088015475
- Country of Origin Unknown
- Category Fiber Optic Patch Cables
Dimensions
Core Dimension | 9 µm |
Wavelength (LED Source) | 1310 nm, 1550 nm |
Details
Standards | ANSI/TIA/EIA-568B.3 |
Connector Type - Patch Cord | (1) SC; (1) SC |
Item | Fiber Optic Patch Cable |
Insertion Loss (Maximum) | 0.2 dB |
Crush Resistance | 750 N/cm |
Ferrule | Ceramic |
Operating Temperature | -4 to 158°F |
Cladding | 125 µm |
Housing | Composite |
Tensile Strength | 240 N |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Open Frame Rack, 48.00x20.25x15.00, Blac (EDR19FM24U)
- ELECTRIDUCT Reversible Button Side Entry Cable Sleeve- Silver/Black- 3" x 5ft (WL-J-BWS-300-5FT-GY)
- ADVANCE CABLE TIES 14 120 lb UV Black Cable Tie 100/BG (20 bags per case) (AL-14-120-0-C)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NC, Red (32UK48)
- BLACK BOX Premium Ceramic, Multimode, 62-5-Micron (EFN110-003M-SCLC)
- BLACK BOX Multimode Fiber Cable Ceramic, Pvc Sc-Sc (CAT5EPC-006-BL)
- BLACK BOX Unshielded - 100 Pack (C6EZUP-100PAK)
- BLACK BOX Premium Ceramic, Multimode, 62-5-Micron (EFN110-003M-STLC)
- BLACK BOX 42U Climatecab W/ M6 Rails And 8000 Btu (C6PC70-BL-03)
- BLACK BOX 4-Post Open Rack - 22U 45.5Inh X 20.6Inw (C6PC70S-YL-20)
- BLACK BOX 18 Laptop/Chromebook Cart w/ Tambour D (C6PC70-VT-03)
- Black Box Fiber Optic Patch Cables