Shop All Fiber Optic Cable
Black Box
Single-Mode, 9-Micron Duplex Fiber Optic
Mfr # EFN310-010M-SCLC
Zoro # G0363908
product price: $43.65
/ea
$43.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Core Dimension - Fiber Optic Cable 9 µm
- Connector Type (1) SC; (1) LC
- Temp. Range -4 to 158°F
- Standards ANSI/TIA/EIA-568B.3
- Clad Dimension 125 µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # EFN310-010M-SCLC
- Zoro # G0363908
- UPC # 822088075172
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Core Dimension - Fiber Optic Cable | 9 µm |
Clad Dimension | 125 µm |
Wavelength (LED Source) | 1310 nm, 1550 nm |
Details
Item | Fiber Optic Patch Cable |
Connector Type | (1) SC; (1) LC |
Temp. Range | -4 to 158°F |
Standards | ANSI/TIA/EIA-568B.3 |
Insertion Loss (Maximum) | 0.2 dB |
Tensile Strength | 240 N |
Crush Resistance | 750 N/cm |
Ferrule | Ceramic |
Housing | Composite |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 2" Inside Diameter - 200' Length (BSLNY200-200)
- POWER FIRST Splice Connector, Vinyl, Red, PK50 (5UGV0)
- CANTEX Electrical Box, 20.3 cu in, Switch Box, 1 Gang, PVC (EZ20SBR)
- TECHFLEX Sleeving, 1.000 In., 10 ft., Black (FGN1.00BK10)
- BLACK BOX Fiber Optic Couplings, St St, 3/8In Diam (FOT110)
- BLACK BOX Single-Mode, 9-Micron Duplex Fiber Optic (EFN310-001M-STLC)
- BLACK BOX Fiber Optic Couplings (FOT128)
- BLACK BOX Mtp Om3 Fiber Optic Lgx Cassette (1) Mtp 24 To (24) Lc Type A (FOCA20M3-1MP24-24LC)
- BLACK BOX Single-Mode, 9-Micron Duplex Fiber Optic (EFN310-001M-LCLC)
- ANCOR Standard Duplex Cable - Flat 16/2 AWG - 2 x 1mm² Red/Black (121750)
- ALLEN TEL Duplex ST to ST Fiber Optic Cable, Singlemode, 3 M (GBST2-D1-03)
- Black Box Fiber Optic Cable