Shop All Fiber Optic Cable
Black Box
Single-Mode, 9-Micron Duplex Fiber Optic
Mfr # EFN310-010M-LCLC
Zoro # G0362821
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Core Dimension - Fiber Optic Cable 9 µm
- Connector Type (1) LC; (1) LC
- Temp. Range -4 to 158°F
- Clad Dimension 125 µm
- Standards ANSI/TIA/EIA-568B.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # EFN310-010M-LCLC
- Zoro # G0362821
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Core Dimension - Fiber Optic Cable | 9 µm |
Clad Dimension | 125 µm |
Wavelength (LED Source) | 1310 nm, 1550 nm |
Details
Item | Fiber Optic Patch Cable |
Connector Type | (1) LC; (1) LC |
Temp. Range | -4 to 158°F |
Standards | ANSI/TIA/EIA-568B.3 |
Housing | Composite |
Tensile Strength | 240 N |
Crush Resistance | 750 N/cm |
Insertion Loss (Maximum) | 0.2 dB |
Ferrule | Ceramic |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (M24S)
- BURNDY One Hole Lug Compress Conct, 750 kcmil (YA44LB)
- NVENT HOFFMAN Elbows, 8.00x8.00, Gray, Steel 90-Degree (F88LE9B)
- SMARTPLUG BF30 Repair Kit/Female Connector - Service Kit (PKF30)
- BLACK BOX Fiber Optic Couplings (FOT128)
- BLACK BOX Single-Mode, 9-Micron Duplex Fiber Optic (EFN310-001M-LCLC)
- BLACK BOX Single-Mode, 9-Micron Duplex Fiber Optic (EFN310-001M-STLC)
- BLACK BOX Mtp Om3 Fiber Optic Lgx Cassette (1) Mtp 24 To (24) Lc Type A (FOCA20M3-1MP24-24LC)
- BLACK BOX Fiber Optic Couplings, St St, 3/8In Diam (FOT110)
- SWE-TECH 3C 12 Fiber Indoor/Outdoor Fiber Optic Cable, 62.5/125 OM1, Corning InfiniCor 300, Plenum, NFPA 262,1000ft (FWT11F3-212NH)
- ANCOR Safety Duplex Cable - 12/2 AWG - Red/Yellow - Flat - 250' (124325)
- Black Box Fiber Optic Cable