Shop All Fiber Optic Cable
Black Box
Single-Mode, 9-Micron Duplex Fiber Optic
Mfr # EFN310-005M-STLC
Zoro # G0359577
$36.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Core Dimension - Fiber Optic Cable 9 µm
- Connector Type (1) ST; (1) LC
- Clad Dimension 125 µm
- Standards ANSI/TIA/EIA-568B.3
- Temp. Range -4 to 158°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Box
- MFR # EFN310-005M-STLC
- Zoro # G0359577
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Core Dimension - Fiber Optic Cable | 9 µm |
Clad Dimension | 125 µm |
Wavelength (LED Source) | 1310 nm, 1550 nm |
Details
Item | Fiber Optic Patch Cable |
Connector Type | (1) ST; (1) LC |
Standards | ANSI/TIA/EIA-568B.3 |
Temp. Range | -4 to 158°F |
Housing | Composite |
Ferrule | Ceramic |
Insertion Loss (Maximum) | 0.2 dB |
Tensile Strength | 240 N |
Crush Resistance | 750 N/cm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Black 6 AWG Tinned Copper Wire - 250' (112025)
- POWER FIRST Wire Connector, Yellow, PK175 (5UYH8)
- HUBBELL Insulgrip Latching Kit, White (SK3)
- LEVITON 30A Locking Receptacle 2P 3W 125Vac L5-30R Bk (2610)
- BLACK BOX Fiber Optic Couplings (FOT128)
- BLACK BOX Mtp Om3 Fiber Optic Lgx Cassette (1) Mtp 24 To (24) Lc Type A (FOCA20M3-1MP24-24LC)
- BLACK BOX Fiber Optic Couplings, St St, 3/8In Diam (FOT110)
- BLACK BOX Single-Mode, 9-Micron Duplex Fiber Optic (EFN310-001M-LCLC)
- BLACK BOX Single-Mode, 9-Micron Duplex Fiber Optic (EFN310-001M-STLC)
- OPTICAM Visual Fault Locator Patch Cord, LC/ST (FVFLPC-1.25SMY)
- LOWELL Attenuator 200W 7025V (200LVC-RM)
- Black Box Fiber Optic Cable