Shop All Voice & Data Jacks
Black Box
Shielded Cat5E Ez-Rj45 Modular Plugs, 50-Pack
Mfr # C5EEZSP-50PAK
Zoro # G0550397
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Category Type CAT5e
- Shielded Yes
- Operating Temperature -40 to 185°F
- Approvals FCC, UL, TAA, CE
- Gold Contacts 50 Micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Box
- MFR # C5EEZSP-50PAK
- Zoro # G0550397
- UPC # 822088068198
- Country of Origin Unknown
- Category Voice & Data Jacks
Details
Item | Modular Plug Connector |
Category Type | CAT5e |
Shielded | Yes |
Operating Temperature | -40 to 185°F |
Approvals | FCC, UL, TAA, CE |
Gold Contacts | 50 Micron |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORRYDE CORD REEL 50 AMP 50 FT. AFTERMARKET (REEL56-001H)
- TELEMECANIQUE SENSORS Limit Switch, Lever, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKS159)
- SCHNEIDER ELECTRIC Push button, Harmony XB4, metal, projecting, red, 22mm, spring return, booted, unmarked, 1NC (XB4BP42)
- BURNDY Split-Bolt Connector, 8 str to 4 str (KSA4)
- BLACK BOX Black Boconnect Rj 45 Surface Mount Ho (SMH-2)
- BLACK BOX Cat6 Shielded Modular Plug, 50-Pack (FMTP6S-50PAK)
- BLACK BOX Cat6 Modular Plugs, Rj-45, 50-Pack (FMTP6-R2-50PAK)
- BLACK BOX Rj-45 Modular Splitters, 5-Position, 8 X (FM810-R2)
- BLACK BOX Cat6 Shielded Modular Plug, 100-Pack (FMTP6S-100PAK)
- BLACK BOX Cat5E Ez-Rj45 Modular Plugs, 50-Pack (C5EEZUP-50PAK)
- HUBBELL Speedgaina Category 5E Jack- Universal- Universal- White (HXJ5EW)
- Black Box Voice & Data Jacks