Shop All Transceivers
Black Box
Sfp/155 Ext Diag Mm 850 Lc 2Km
Mfr # LFP401
Zoro # G2413027
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Data Transmission Distance 2 km
- Single Mode/Multi-Mode Multi-Mode
- Storage Temperature -40 to 185°F
- Core Dimension 50 micron
- Connector Type (1) Duplex LC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # LFP401
- Zoro # G2413027
- UPC # 822088107316
- Country of Origin Unknown
- Category Transceivers
Dimensions
Core Dimension | 50 micron |
LED Source Wavelength | 850 nm |
Dimensions | 2.2 in x 0.6 in x 0.5 in |
Details
Item | Extreme Temperature SFP |
Max. Data Transmission Distance | 2 km |
Single Mode/Multi-Mode | Multi-Mode |
Storage Temperature | -40 to 185°F |
Connector Type | (1) Duplex LC |
Altitude | 5905 ft |
Operating Temperature | -40 to 185°F |
Operating Humidity | 5 to 85%, Non Condensing |
Speed | 155 Mbps |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTLINK NETWARE DB9 Female to Female Serial Cable- 25ft (180233)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replaces BCI Group 24M Starting Marine & RV (ML75-12GEL344)
- VERTEX STANDARD Battery, Vertex Standard, 2300mAh, 7.4V (FNBV130LIUNI)
- ILC Replacement for Enersys Np7-12 (NP7-12 ENERSYS)
- BLACK BOX 1-Port T1/E1 Ethernet Network Extender K (LR0301A-KIT)
- BLACK BOX Mediacento Ipx Hd Extender Transmitter - Hdmi-Over-Ip (VX-HDMI-HDIP-TX)
- BLACK BOX Mediacento Ipx 4K Receiver - Hdmi, Usb, Serial, Ir, Audio (VX-HDMI-4KIP-RX)
- BLACK BOX 3G-Sdi/Hd-Sdi To Hdmi Converter (VSC-SDI-HDMI)
- BLACK BOX Sfp/1250 Ext Diag Sm 1310 Lc 10Km (LFP413)
- BLACK BOX Sfp/155 Ext Diag Mm 1310 Lc 30Km (LFP402)
- ADD-ON Addon N-Tron Ntsfp-Tx Compatible Taa Compliant 1000Base-Tx Sfp (NTSFP-TX-AO)
- Black Box Transceivers