Shop All Transceivers
Black Box
Sfp/1250 Ext Diag Sm 1310 Lc 10Km
Mfr # LFP413
Zoro # G2413042
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Core Dimension 9 micron
- Storage Temperature -40 to 185°F
- LED Source Wavelength 1310 nm
- Speed 1.25 Gbps
- Operating Humidity 5 to 85%, Non Condensing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # LFP413
- Zoro # G2413042
- UPC # 822088064916
- Country of Origin Unknown
- Category Transceivers
Dimensions
Core Dimension | 9 micron |
LED Source Wavelength | 1310 nm |
Dimensions | 2.2 in x 0.6 in x 0.5 in |
Details
Item | Extreme Temperature SFP |
Storage Temperature | -40 to 185°F |
Speed | 1.25 Gbps |
Operating Humidity | 5 to 85%, Non Condensing |
Operating Temperature | -40 to 185°F |
Connector Type | (1) Duplex LC |
Altitude | 5905 ft |
Max. Data Transmission Distance | 10 km |
Single Mode/Multi-Mode | Single Mode |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12-Volt 100 Ah Sealed Lead Acid Rechargeable GEL Battery (ML100-12GEL)
- ILC Replacement for Epson Elplp46 Lamp & Housing (ELPLP46 LAMP & HOUSING EPSON)
- THE EARPHONE CONNECTION Ear Phone Connection Cougar 2-Wire Microphone for Motorola Radios, (EP4003)
- ARTISTIC Wireless Charging Pads, Qi Wireless Charging, 5W, 11", Black (ART59026M)
- BLACK BOX Sfp/1250 Ext Diag Mm 1310 Lc 2Km (LFP412)
- BLACK BOX 3G-Sdi/Hd-Sdi To Hdmi Converter (VSC-SDI-HDMI)
- BLACK BOX Usb 1.1 Cat5 Extender, 1-Port (IC101A)
- BLACK BOX Sfp/155 Ext Diag Mm 1310 Lc 30Km (LFP402)
- BLACK BOX 1-Port T1/E1 Ethernet Network Extender K (LR0301A-KIT)
- BLACK BOX Sfp Transceiver - 1.25-Gb, 850-Nm Multimode Fiber, 550-M, Lc (LFP441)
- BLACK BOX Sfp/1250 Ext Diag Mm 850 Lc 550M (LFP411)
- Black Box Transceivers