Shop All Transceivers
Black Box
Sfp/1250 Ext Diag Mm 1310 Lc 2Km
Mfr # LFP412
Zoro # G2413121
product price: $82.89
/ea
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards CE, FCC, TUV, UL
- Storage Temperature -40 to 185°F
- LED Source Wavelength 1310 nm
- Operating Humidity 5 to 85%, Non Condensing
- Operating Temperature -40 to 185°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # LFP412
- Zoro # G2413121
- UPC # 822088076049
- Country of Origin Unknown
- Category Transceivers
Dimensions
LED Source Wavelength | 1310 nm |
Core Dimension | 50 micron |
Dimensions | 2.2 in x 0.6 in x 0.5 in |
Details
Standards | CE, FCC, TUV, UL |
Item | Extreme Temperature SFP |
Storage Temperature | -40 to 185°F |
Operating Humidity | 5 to 85%, Non Condensing |
Operating Temperature | -40 to 185°F |
Altitude | 5905 ft |
Speed | 1.25 Gbps |
Max. Data Transmission Distance | 2 km |
Single Mode/Multi-Mode | Multi-Mode |
Connector Type | (1) Duplex LC |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 125AH SLA Battery for Zoeller 508 Aquanot Backup Sump (ML125-1215)
- REED INSTRUMENTS Windshield Ball for Sound Level Meters. Compatible with 1/2" microphones. (REED-WB)
- ILC Replacement for Teledyne BIG Beam 118-0017 (118-0017 TELEDYNE BIG BEAM)
- DURABLE OFFICE PRODUCTS ID Card Holder, Shell Style, PK10 (890519)
- BLACK BOX Sfp/1250 Ext Diag Mm 850 Lc 550M (LFP411)
- BLACK BOX Db9 Mini Converter (Usb To Serial), Usb/ (IC833A)
- BLACK BOX Sfp Transceiver - 1.25-Gb, 850-Nm Multimode Fiber, 550-M, Lc (LFP441)
- BLACK BOX 3G-Sdi/Hd-Sdi To Hdmi Converter (VSC-SDI-HDMI)
- BLACK BOX Mediacento Ipx 4K Receiver - Hdmi, Usb, Serial, Ir, Audio (VX-HDMI-4KIP-RX)
- BLACK BOX Din Rail Repeaters w/ Opto-Isolation, (ICD103A)
- ADD-ON Addon 1Gbs Single Open Sfp Port Pcie X1 Network Interface Card (ADD-PCIE-1SFP-X1)
- Black Box Transceivers