Shop All Fiber Optic Cable
Black Box
Sfp+ 10Gbase-Aoc Cisco Sfp-10G-Aoc5M Active Optical Cable - 5M
Mfr # SFP-10G-AOC5M-BB
Zoro # G0137771
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Aqua
- Connector Type SFP+ Male; SFP+ Male; (1) SFP+ (Male); (1) SFP+ (Male)
- Temp. Range 32 to 158°F
- Standards SFP+ MSA, SFF-8431, CE, FCC
- Data Transfer Rate 10 Gbps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # SFP-10G-AOC5M-BB
- Zoro # G0137771
- Country of Origin Unknown
- Category Fiber Optic Cable
Details
Item | Active Optical Cable |
Color | Aqua |
Connector Type | SFP+ Male; SFP+ Male; (1) SFP+ (Male); (1) SFP+ (Male) |
Temp. Range | 32 to 158°F |
Standards | SFP+ MSA, SFF-8431, CE, FCC |
Data Transfer Rate | 10 Gbps |
Hardware Compatibility | Cisco, Ubiquiti, Mikrotik, D-Link, Supermicro, Netgear, TP-Link, Broadcom, Linksys, Chelsio, Edgecore, Pica8, QNAP, ZTE, Cumulus IOS based switches, Open switches |
Power Consumption | Less than 0.6W |
Jacket Material | Low-Smoke Zero Halogen |
Fiber Glass Type | OM3 |
Storage Temperature | 14 to 158°F |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER Electrical Counter (P9-4904)
- SAFCORD Safcord® Carpet Cord Cover - Yellow - 4" Wide - 30' Long (SF4-30-YELLOW)
- TAYMAC Emt Lr Assembly, 3" (EALR300)
- HAMMOND Steel Enclosure, 8 in D (1418J8)
- BLACK BOX Fiber Optic Couplings, St St, 3/8In Diam (FOT110)
- BLACK BOX Fiber Optic Couplings (FOT128)
- BLACK BOX Single-Mode, 9-Micron Duplex Fiber Optic (EFN310-001M-LCLC)
- BLACK BOX Single-Mode, 9-Micron Duplex Fiber Optic (EFN310-001M-STLC)
- BLACK BOX Mtp Om3 Fiber Optic Lgx Cassette (1) Mtp 24 To (24) Lc Type A (FOCA20M3-1MP24-24LC)
- OPTICAM Visual Fault Locator Patch Cord, LC/ST (FVFLPC-1.25SMY)
- AXIOM MANUFACTURING Axiom Lc/Sc Om4 Fiber Cable 8M (LCSCOM4MD8M-AX)
- Black Box Fiber Optic Cable