Shop All Fiber Optic Cable
Black Box
Sfp+ 10Gbase-Aoc Cisco Sfp-10G-Aoc3M Active Optical Cable - 3M
Mfr # SFP-10G-AOC3M-BB
Zoro # G0131742
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Aqua
- Connector Type SFP+ Male; SFP+ Male; (1) SFP+ (Male); (1) SFP+ (Male)
- Standards SFP+ MSA, SFF-8431, CE, FCC
- Temp. Range 32 to 158°F
- Jacket Material Low-Smoke Zero Halogen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # SFP-10G-AOC3M-BB
- Zoro # G0131742
- Country of Origin Unknown
- Category Fiber Optic Cable
Details
Item | Active Optical Cable |
Color | Aqua |
Connector Type | SFP+ Male; SFP+ Male; (1) SFP+ (Male); (1) SFP+ (Male) |
Standards | SFP+ MSA, SFF-8431, CE, FCC |
Temp. Range | 32 to 158°F |
Jacket Material | Low-Smoke Zero Halogen |
Storage Temperature | 14 to 158°F |
Hardware Compatibility | Cisco, Ubiquiti, Mikrotik, D-Link, Supermicro, Netgear, TP-Link, Broadcom, Linksys, Chelsio, Edgecore, Pica8, QNAP, ZTE, Cumulus IOS based switches, Open switches |
Data Transfer Rate | 10 Gbps |
Power Consumption | Less than 0.6W |
Fiber Glass Type | OM3 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, MDL Series, Time-Delay, 8A, 250V AC, 200A at 250V AC, 10kA at 125V AC (BP/MDL-8)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM1M-AT-C)
- IDEAL Shrink Tubing, 0.75in ID, Black, 6in, PK5 (46-347)
- ABB Electrical Box Cover, Square, Steel, Blank (Phased Out)
- BLACK BOX Mtp Om3 Fiber Optic Lgx Cassette (1) Mtp 24 To (24) Lc Type A (FOCA20M3-1MP24-24LC)
- BLACK BOX Fiber Optic Couplings, St St, 3/8In Diam (FOT110)
- BLACK BOX Single-Mode, 9-Micron Duplex Fiber Optic (EFN310-001M-STLC)
- BLACK BOX Single-Mode, 9-Micron Duplex Fiber Optic (EFN310-001M-LCLC)
- BLACK BOX Fiber Optic Couplings (FOT128)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex SC to SC, 3 M (GBSC2-D4-03)
- SWE-TECH 3C Fiber Pigtail, MM, OM3, 6 Fiber, ST/PC, 3M, Aqua Boot (FWT15F1-41006)
- Black Box Fiber Optic Cable