Shop All Fiber Optic Cable
Black Box
Sfp+ 10Gbase-Aoc Cisco Sfp-10G-Aoc10M Active Optical Cable - 10M
Mfr # SFP-10G-AOC10M-BB
Zoro # G0133678
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Aqua
- Connector Type SFP+ Male; SFP+ Male; (1) SFP+ (Male); (1) SFP+ (Male)
- Temp. Range 32 to 158°F
- Standards SFP+ MSA, SFF-8431, CE, FCC
- Data Transfer Rate 10 Gbps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # SFP-10G-AOC10M-BB
- Zoro # G0133678
- Country of Origin Unknown
- Category Fiber Optic Cable
Details
Item | Active Optical Cable |
Color | Aqua |
Connector Type | SFP+ Male; SFP+ Male; (1) SFP+ (Male); (1) SFP+ (Male) |
Temp. Range | 32 to 158°F |
Standards | SFP+ MSA, SFF-8431, CE, FCC |
Data Transfer Rate | 10 Gbps |
Jacket Material | Low-Smoke Zero Halogen |
Hardware Compatibility | Cisco, Ubiquiti, Mikrotik, D-Link, Supermicro, Netgear, TP-Link, Broadcom, Linksys, Chelsio, Edgecore, Pica8, QNAP, ZTE, Cumulus IOS based switches, Open switches |
Power Consumption | Less than 0.6W |
Fiber Glass Type | OM3 |
Storage Temperature | 14 to 158°F |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" x 0.9" Insulated Female Slip Ons 20PK (60856)
- SIEMENS SolStateRelay, In 4-30VDC, Out 48-600VAC (3RF2440-1AC45)
- SIEMENS Miniature Circuit Breaker, BQ Series 20A, 1 Pole, 120V AC (BQ1B020)
- MERSEN Fuse, ATQ Series, Time Delay, 15A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ15)
- BLACK BOX Fiber Optic Couplings (FOT128)
- BLACK BOX Single-Mode, 9-Micron Duplex Fiber Optic (EFN310-001M-LCLC)
- BLACK BOX Fiber Optic Couplings, St St, 3/8In Diam (FOT110)
- BLACK BOX Mtp Om3 Fiber Optic Lgx Cassette (1) Mtp 24 To (24) Lc Type A (FOCA20M3-1MP24-24LC)
- BLACK BOX Single-Mode, 9-Micron Duplex Fiber Optic (EFN310-001M-STLC)
- JONARD TOOLS Fiber Optic Cable Access Kit (TK-105)
- ALLEN TEL Singlemode Duplex LC to SC Fiber Optic Cable, 10 M (GBLCC-D1-10)
- Black Box Fiber Optic Cable