Shop All Fiber Optic Patch Cables
Black Box
Sfp+ 10G Direct Attached Cable, 5M
Mfr # SFP-H10GB-CU5M-BB
Zoro # G0053896
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards SFP+ MSA, SFF-8431, SFF-8432, INF8074i, CE, FCC
- Connector Type - Patch Cord (1) SFP+ (Male); (1) SFP+ (Male)
- Jacket Material - Wire and Cable PVC
- Hardware Compatibility Cisco, Ubiquiti, Mikrotik, D-Link, Supermicro, Netgear, TP-Link, Broadcom, Linksys, Chelsio, Edgecore, Pica8, QNAP, ZTE, Cumulus IOS based switches, Open switches
- Operating Temperature -4 to 158°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # SFP-H10GB-CU5M-BB
- Zoro # G0053896
- Country of Origin Unknown
- Category Fiber Optic Patch Cables
Details
Standards | SFP+ MSA, SFF-8431, SFF-8432, INF8074i, CE, FCC |
Connector Type - Patch Cord | (1) SFP+ (Male); (1) SFP+ (Male) |
Jacket Material - Wire and Cable | PVC |
Item | Direct Attach Cable |
Hardware Compatibility | Cisco, Ubiquiti, Mikrotik, D-Link, Supermicro, Netgear, TP-Link, Broadcom, Linksys, Chelsio, Edgecore, Pica8, QNAP, ZTE, Cumulus IOS based switches, Open switches |
Operating Temperature | -4 to 158°F |
Power Consumption | 0.0003 W |
Transmission Speed | 10 Gbps |
Storage Temperature | -40 to 185°F |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO RMC Reducing Bushing, NPS, Steel, Zinc Plated, 1/2 in to 3/4 in Size, Gray (1142)
- ROMEX UF-B Underground Feeder Cable, 12/2 AWG, 250 ft (13055955)
- KABLE KONTROL Cable Zip Ties 8" Inch Long - UV Resistant Nylon - 50 Lbs Tensile Strength - 1000 pc Pack (CT209)
- SOUTHWIRE Electrical Box, 130 cu. in., Masonry Box, 6 Gang, .0625 Galvanized Steel (TB-635)
- BLACK BOX 4-Post Open Rack - 22U 45.5Inh X 20.6Inw (C6PC70S-YL-20)
- BLACK BOX Qsfp+ 40G Direct Attach Cable, 1M (QSFP-H40G-CU1M-BB)
- BLACK BOX 18 Laptop/Chromebook Cart w/ Tambour D (C6PC70-VT-03)
- BLACK BOX Multimode Fiber Cable Ceramic, Pvc Sc-Sc (CAT5EPC-006-BL)
- BLACK BOX Premium Ceramic, Multimode, 62-5-Micron (EFN110-003M-STLC)
- BLACK BOX Premium Ceramic, Multimode, 62-5-Micron (EFN110-003M-SCLC)
- TRIPP LITE Fiber Optic Patch Cord, LC/LC, 3m, Orange (N320-03M)
- Black Box Fiber Optic Patch Cables