Shop All Fiber Optic Patch Cables
Black Box
Sfp+ 10G Direct Attached Cable, 2M
Mfr # SFP-H10GB-CU2M-BB
Zoro # G0056748
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards SFP+ MSA, SFF-8431, SFF-8432, INF8074i, CE, FCC
- Connector Type - Patch Cord (1) SFP+ (Male); (1) SFP+ (Male)
- Jacket Material - Wire and Cable PVC
- Hardware Compatibility Cisco, Ubiquiti, Mikrotik, D-Link, Supermicro, Netgear, TP-Link, Broadcom, Linksys, Chelsio, Edgecore, Pica8, QNAP, ZTE, Cumulus IOS based switches, Open switches
- Transmission Speed 10 Gbps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # SFP-H10GB-CU2M-BB
- Zoro # G0056748
- UPC # 822088132905
- Country of Origin Unknown
- Category Fiber Optic Patch Cables
Details
Standards | SFP+ MSA, SFF-8431, SFF-8432, INF8074i, CE, FCC |
Connector Type - Patch Cord | (1) SFP+ (Male); (1) SFP+ (Male) |
Jacket Material - Wire and Cable | PVC |
Item | Direct Attach Cable |
Hardware Compatibility | Cisco, Ubiquiti, Mikrotik, D-Link, Supermicro, Netgear, TP-Link, Broadcom, Linksys, Chelsio, Edgecore, Pica8, QNAP, ZTE, Cumulus IOS based switches, Open switches |
Transmission Speed | 10 Gbps |
Operating Temperature | -4 to 158°F |
Storage Temperature | -40 to 185°F |
Power Consumption | 0.0003 W |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Cat5E Patch Cable, 6" Blue (11207)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Ivory (GFR15I)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Class J Fuse Type (CH60J3)
- CRYDOM Solid State Relay, 3.5 to 32VDC, 80A (D06D80)
- BLACK BOX Premium Ceramic, Multimode, 62-5-Micron (EFN110-003M-STLC)
- BLACK BOX Unshielded - 100 Pack (C6EZUP-100PAK)
- BLACK BOX 18 Laptop/Chromebook Cart w/ Tambour D (C6PC70-VT-03)
- BLACK BOX 20+4+2-Port Poe+ Gigabit Managed Switch (C6PC70S-YL-05)
- BLACK BOX 4-Post Open Rack - 22U 45.5Inh X 20.6Inw (C6PC70S-YL-20)
- BLACK BOX Premium Ceramic, Multimode, 62-5-Micron (EFN110-003M-SCLC)
- AXIOM MANUFACTURING Axiom Lc/Lc Os2 Fiber Cable 2M (LCLCSD9Y-2M-AX)
- Black Box Fiber Optic Patch Cables