Shop All Fiber Optic Patch Cables
Black Box
Sfp+ 10G Direct Attached Cable, 1M
Mfr # SFP-H10GB-CU1M-BB
Zoro # G0054849
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards SFP+ MSA, SFF-8431, SFF-8432, INF8074i, CE, FCC
- Connector Type - Patch Cord (1) SFP+ (Male); (1) SFP+ (Male)
- Jacket Material - Wire and Cable PVC
- Storage Temperature -40 to 185°F
- Power Consumption 0.0003 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # SFP-H10GB-CU1M-BB
- Zoro # G0054849
- UPC # 822088132882
- Country of Origin Unknown
- Category Fiber Optic Patch Cables
Details
Standards | SFP+ MSA, SFF-8431, SFF-8432, INF8074i, CE, FCC |
Connector Type - Patch Cord | (1) SFP+ (Male); (1) SFP+ (Male) |
Jacket Material - Wire and Cable | PVC |
Item | Direct Attach Cable |
Storage Temperature | -40 to 185°F |
Power Consumption | 0.0003 W |
Transmission Speed | 10 Gbps |
Operating Temperature | -4 to 158°F |
Hardware Compatibility | Cisco, Ubiquiti, Mikrotik, D-Link, Supermicro, Netgear, TP-Link, Broadcom, Linksys, Chelsio, Edgecore, Pica8, QNAP, ZTE, Cumulus IOS based switches, Open switches |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Panel Powr Outlt 50A Rec (U054P)
- TELEMECANIQUE SENSORS Lever Operating (AR)
- SQUARE D Manual Motor Starter, NEMA, 600VAC, 1P, M-1 (2510MBA1)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (3RT20171BB443MA0)
- BLACK BOX Snap-On Patch Cable Boot, 50-Pack, Gray (FMT721-SO-50PAK)
- BLACK BOX Unshielded - 100 Pack (C6EZUP-100PAK)
- BLACK BOX 20+4+2-Port Poe+ Gigabit Managed Switch (C6PC70S-YL-05)
- BLACK BOX Multimode Fiber Cable Ceramic, Pvc Sc-Mt (CAT5EPC-006-YL)
- BLACK BOX Qsfp+ 40G Direct Attach Cable, 1M (QSFP-H40G-CU1M-BB)
- BLACK BOX 4-Post Open Rack - 22U 45.5Inh X 20.6Inw (C6PC70S-YL-20)
- AXIOM MANUFACTURING Axiom Lc/Lc Om3 Fiber Cable 5M (LCLC10GA-5M-AX)
- Black Box Fiber Optic Patch Cables