Shop All KVM Switches
Black Box
Servview V Widescreen w/ 8-Port Kvm Sw
Mfr # KVT517A-8DV-WIDE
Zoro # G0364571
product price: $2,404.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,404.99
Free 30-Day Returns
Key Features
- Connector Type Tray: (1) Centronics 36 (Male) for Rear Module Connection; (2) USB Type-A (Female); (1) on front and (1) in compartment above Keyboard for Composite wireless K/M; KVM Module: Computer: (1) Centronics 36 (Female) to interface with KVM tray; (8) DVI-D Inputs; (8) US
- Input Voltage 100 to 240V AC
- Output Voltage 12V DC
- Max. Resolution 1920 x 1080
- Height 1.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # KVT517A-8DV-WIDE
- Zoro # G0364571
- UPC # 822088103806
- Country of Origin Unknown
- Category KVM Switches
Dimensions
Height | 1.7 in |
Depth | 23.7 in |
Width | 17 in |
Details
Item | KVM LCD Console Tray and Switch |
Connector Type | Tray: (1) Centronics 36 (Male) for Rear Module Connection; (2) USB Type-A (Female); (1) on front and (1) in compartment above Keyboard for Composite wireless K/M; KVM Module: Computer: (1) Centronics 36 (Female) to interface with KVM tray; (8) DVI-D Inputs; (8) US |
Input Voltage | 100 to 240V AC |
Output Voltage | 12V DC |
Max. Resolution | 1920 x 1080 |
Standards | CE Approval |
Output Current | 4 A |
Contrast Ratio | 500:1 |
Active Display Area | 14.5 in x 9 in |
Display Color | 16.2 million |
Display | 17 in TFT Widescreen LCD |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSCEND INFORMATION 32Gb Jetflash 710 Silver Usb 3.0 (TS32GJF710S)
- MOTOROLA Earpiece, Black, 48 In. L, Swivel Ear Loop (HKLN4424A)
- DANTONA Battery 4.8 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-43)
- BATTERY CLERK AJC® Panasonic LCR6V4BP2 6V 4.5Ah Sealed Lead Acid Battery (PANASONIC-LCR6V4BP2)
- BLACK BOX Usb-C 4K Kvm Switch, 2-Port (KVMC4K-2P)
- BLACK BOX Vga To Dvi-D Video Converter (Usb Powered) For Kvm (KVGA-DVID)
- BLACK BOX Servswitch Wizard Usb Srx Kvm Extender, (ACU5051A)
- BLACK BOX 4 Port Display Port Kvm w/ Usb And Aud (KV9704A)
- BLACK BOX Servswitch Wizard Dvi Dual Link (Usb), 4 (KV2004A)
- BLACK BOX Freedom Ii 8 Port Switch w/ Glide And Switch Technology (KV0008A-R2)
- BLACK BOX Servswitch Dual Dvi Catx Kvm Extender, (ACS4201A-R2)
- Black Box KVM Switches