Shop All VGA Connectors & Cables
Black Box
Servtray 19In (8 Port) Vga Usb/Ps/2 Port
Mfr # KVT419A-8UV-R2
Zoro # G0368132
product price: $1,950.99
/ea
Free Shipping & Returns
$1,950.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type (1) Centronics (Male)
- Standards ServTray Complete: FCC; Power: UL and TUV; CE Approval
- Depth 19.5 to 39.5 in
- Input Voltage 12V DC
- Height 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # KVT419A-8UV-R2
- Zoro # G0368132
- UPC # 822088103684
- Country of Origin Unknown
- Category VGA Connectors & Cables
Dimensions
Depth | 19.5 to 39.5 in |
Height | 1.75 in |
Width | 19 in |
Details
Connector Type | (1) Centronics (Male) |
Standards | ServTray Complete: FCC; Power: UL and TUV; CE Approval |
Item | KVM LCD Console Tray and Switch |
Input Voltage | 12V DC |
Operating Temp. Range | 32 to 122°F |
Frequency | 47 to 63 Hz |
Active Display Area | 11.8 in x 14.8 in |
Humidity | 95% |
Input Signal Type | RBG Analog, H/V separate |
Display Color | 262 K colors |
Max. Resolution | 1280 x 1024 at 60 Hz |
Contrast Ratio | 500:1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIDATA CORP CO LTD Aidata USA CS003M X-Mobile CPU Stand with Adjustable Width (CS003M)
- CANON LK-72 Rechargeable Lithium-Ion Battery for PIXMA MP15 Printer (4228C002[)
- ENERGIZER ENERGZR MAX BATT C 8PK (E93BP-8H)
- BLACK BOX Vga Video Cable w/ Ferrite Core, Male/ (EVNPS06-0100-MF)
- BLACK BOX Video Adapter Hdmi To Vga (VA-HDMI-VGA)
- BLACK BOX Vga Splitter Cable (EVN21VGA)
- BLACK BOX Compact Vga Video Splitter, 2-Channel (AC1056A-2)
- BLACK BOX Vga, Usb Kvm Extender (ACU5050A-R2)
- 4XEM 6 ft. 2m Displayport to VGA Adapter Converter - Black (4XDPMVGAMCBL)
- EZGENERATION 10 Ft Dvi To Vga Monitor Cable (EZ131482)
- Black Box VGA Connectors & Cables