Shop All Wire Management Tools
Black Box
Servswitch To Keyboard/Monitor/Mouse Cab
Mfr # EHN154A-0001
Zoro # G0366601
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector C Type/Gender (1) 6-Pin Mini DIN (Female)
- Connector B Type/Gender (1) HD15 (Female)
- Connector A Type/Gender (1) DB25 (Male)
- Computer Interface PS/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Box
- MFR # EHN154A-0001
- Zoro # G0366601
- Country of Origin Unknown
- Category Wire Management Tools
Details
Item | KVM User Cable |
Connector C Type/Gender | (1) 6-Pin Mini DIN (Female) |
Connector B Type/Gender | (1) HD15 (Female) |
Connector A Type/Gender | (1) DB25 (Male) |
Computer Interface | PS/2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Toggle Switch 15A 120 277V Tgl Iv (1201-2I)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 11 Pin, 3PDT (783XCXC-240A)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 3/4" Trade Size (SGBS-382CL)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 1.50A, 600V AC, Non-Indicating (FRS-R-1-1/2)
- BLACK BOX Cable Management Arm (CMA-1U)
- PANDUIT Elstcretainr, 1.25" Bdle, #6screw, PK10 (RER1.25-S6-X)
- GARDNER BENDER Mounting Base, 1" x 1", Black, PK5 (45-MBUVB)
- SOFTALK Phone Cord Detangler, Clear (1500)
- GREENLEE Steel Fish Tape, Shape Flat, 1/4" dia (FTXS-100W)
- OK INDUSTRIES Manual Wire Wrap Tool, 22-24 AWG (HW-224)
- OK INDUSTRIES Wire Unwrap Tool, LH/RH, 20-26 AWG, Silver (UW2)
- Black Box Wire Management Tools