Shop All KVM Switches
Black Box
Servswitch Single Dvi Catx Kvm Extender
Mfr # ACS4001A-R2
Zoro # G2411992
product price: $1,670.99
/ea
Free Shipping & Returns
$1,670.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type Local Unit: Keyboard and Mouse: (1) USB Type-B (Female); Monitor: (2) DVI-D (Female); Interconnect: (1) RJ45; Remote Unit: Keyboard and Mouse: (2) USB Type-A (Female); Monitor: (1) DVI-D (Female); Interconnect: (1) RJ45
- Input Voltage 90 to 240V AC
- Max. Resolution 1920 x 1200 at 60 Hz
- Standards CE Approval
- Width Receiver: 4 in; Transmitter: 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # ACS4001A-R2
- Zoro # G2411992
- UPC # 822088065340
- Country of Origin Unknown
- Category KVM Switches
Dimensions
Width | Receiver: 4 in; Transmitter: 4 in |
Height | Receiver: 1.1 in; Transmitter: 1.1 in |
Depth | Receiver: 5.6 in; Transmitter: 5.6 in |
Details
Item | KVM Extender |
Connector Type | Local Unit: Keyboard and Mouse: (1) USB Type-B (Female); Monitor: (2) DVI-D (Female); Interconnect: (1) RJ45; Remote Unit: Keyboard and Mouse: (2) USB Type-A (Female); Monitor: (1) DVI-D (Female); Interconnect: (1) RJ45 |
Input Voltage | 90 to 240V AC |
Max. Resolution | 1920 x 1200 at 60 Hz |
Standards | CE Approval |
Operating Humidity | Up to 80%, Noncondensing |
Operating Temperature | 41 to 113°F |
Max. Distance | 24 AWG: 400 ft; 26 or 28 AWG: 200 ft |
Frequency | 47 to 63 Hz |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY B9593T Lithium Battery For Clock Memory Support (B9593T)
- ACTI Video Encoder, 4 CH, Extended Temperature (V24)
- BARSKA General Binocular, 10x Magnification, Porro Prism, 367 ft @ 1000 yd Field of View (AB10306)
- BATTERY CLERK AJC® Power Patrol SLA1056 Sealed Lead Acid - AGM - VRLA Battery (SLA1056-Power-Patrol-12V-5.5Ah-SLA)
- BLACK BOX Freedom Ii 8 Port Switch w/ Glide And Switch Technology (KV0008A-R2)
- BLACK BOX Servswitch Wizard Dvi Dual Link (Usb), 4 (KV2004A)
- BLACK BOX Usb-C 4K Kvm Switch, 2-Port (KVMC4K-2P)
- BLACK BOX 2 Port Display Port Kvm w/ Usb And Aud (KV9702A)
- BLACK BOX Usb-Powered 10/100 5-Port Switch (LBS005A)
- BLACK BOX Servswitch Dual Dvi Catx Kvm Extender, (ACS4201A-R2)
- TRIPP LITE Kvm Switch Usb/Ps2 Combo Cable Kit (P780-006)
- Black Box KVM Switches