Shop All Wire Management Tools
Black Box
Servswitch Dvi Cable, 6-Ft. (1.8-M)
Mfr # EHN900024U-0006
Zoro # G0378282
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector C Type/Gender (1) USB Type-B
- Computer Interface USB
- Connector B Type/Gender (1) USB Type-A
- Connector A Type/Gender (1) DVI-I (Male)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # EHN900024U-0006
- Zoro # G0378282
- UPC # 822088063964
- Country of Origin Unknown
- Category Wire Management Tools
Details
Item | KVM CPU Cable |
Connector C Type/Gender | (1) USB Type-B |
Computer Interface | USB |
Connector B Type/Gender | (1) USB Type-A |
Connector A Type/Gender | (1) DVI-I (Male) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Isolated Ground Locking Receptacle 3P 4W 240VAC (IG2720)
- RACO Electrical Box Cover, Round, Brass, Single Receptical (6280)
- GARDNER BENDER 12" L Beadle Wrap Yellow PK 15 (45-12BEADYW)
- POMONA ELECTRONICS Electrical Box, Shielded Box, Aluminum, Rectangular (3230)
- BLACK BOX Cable Management Arm (CMA-1U)
- PANDUIT Pan-Wrap(TM) Installation Tool, 1 1/2 In (PWT150)
- JONARD TOOLS F Connector Tool, 7/16" Contact Size (TWAF-71625)
- OK INDUSTRIES Manual Wire Wrap Tool, 22-24 AWG (HW-224)
- PANDUIT Elstcretainr, 1.25" Bdle, #6screw, PK10 (RER1.25-S6-X)
- GREENLEE SS Fish Tape, Shape Flat, 1/8" dia (FTXSS-240)
- SOFTALK Phone Cord Detangler, Black (1501)
- Black Box Wire Management Tools