Shop All Wire Management Tools
Black Box
Servswitch Dvi Cable, 10-Ft. (3.0-M)
Mfr # EHN900024U-0010
Zoro # G0376340
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Computer Interface USB
- Connector A Type/Gender (1) DVI-I (Male)
- Connector B Type/Gender (1) USB Type-A
- Connector C Type/Gender (1) USB Type-B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # EHN900024U-0010
- Zoro # G0376340
- Country of Origin Unknown
- Category Wire Management Tools
Details
Item | KVM CPU Cable |
Computer Interface | USB |
Connector A Type/Gender | (1) DVI-I (Male) |
Connector B Type/Gender | (1) USB Type-A |
Connector C Type/Gender | (1) USB Type-B |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Indicator Light, Green, 120VAC (24M050)
- DRYCONN Medium Waterproof Wire Connectors, Aqua/Red, 20PK (62214)
- ANDERSON POWER PRODUCTS SB120 HSG GRAY BULK (6810G1BK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 48In.D (RSCG060648GNK)
- BLACK BOX Cable Management Arm (CMA-1U)
- PANDUIT Grid Tile, 1 ft.x1 ft., Bl, 8 Per Pk (QB-TILE)
- OK INDUSTRIES Wire Wrapping Sleeve, 22-24 AWG (P2224)
- AMERICAN WIRE 20 Rolls Of 3.5Lb Coil Of Tie Wire (2260-0-0)
- ELECTRIDUCT Compact Cord Protector with Single Channel- 5ft- Tan (CC-RI-CP-SM-5-TN)
- OK INDUSTRIES Wire Wrapping Sleeve, 24-26 AWG (P2426)
- OK INDUSTRIES Wire Wrap Tool, Green, 18-32 AWG, Manual (G200/R3278)
- Black Box Wire Management Tools