Shop All KVM Switches
Black Box
Servswitch Dual Dvi Catx Kvm Extender,
Mfr # ACS4201A-R2
Zoro # G2412108
Free Shipping & Returns
$3,259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Local Unit: Keyboard and Mouse: (1) USB Type-B (Female); Monitor: (4) DVI-D (Female); Interconnect: (2) RJ45; Remote Unit: Keyboard and Mouse: (2) USB Type-A (Female); Monitor: (2) DVI-D (Female); Interconnect: (2) RJ45
- Input Voltage 90 to 240V AC
- Max. Resolution 1920 x 1200 at 60 Hz
- Width 4 in
- Height 1.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Box
- MFR # ACS4201A-R2
- Zoro # G2412108
- UPC # 822088001614
- Country of Origin Unknown
- Category KVM Switches
Dimensions
Width | 4 in |
Height | 1.6 in |
Depth | 5.6 in |
Details
Connector Type | Local Unit: Keyboard and Mouse: (1) USB Type-B (Female); Monitor: (4) DVI-D (Female); Interconnect: (2) RJ45; Remote Unit: Keyboard and Mouse: (2) USB Type-A (Female); Monitor: (2) DVI-D (Female); Interconnect: (2) RJ45 |
Item | KVM Extender |
Input Voltage | 90 to 240V AC |
Max. Resolution | 1920 x 1200 at 60 Hz |
Standards | CE Approval |
Operating Humidity | Up to 80%, Noncondensing |
Frequency | 47 to 63 Hz |
Operating Temperature | 41 to 113°F |
Max. Distance | 24 AWG: 400 ft; 26 or 28 AWG: 200 ft |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for 3gen Dermlite PRO Battery (DERMLITE PRO)
- ADESSO 4K Ultra HD Conference Webcam (CyberTrack C100)
- TP-LINK Archer Ax3000 Dual Band Gigabit Wi-Fi 6 Router, 5 Ports, Dual-Band 2.4 Ghz/5 Ghz (ARCHERAX3000)
- ILC Replacement for Motorola Ntn8128a (NTN8128A MOTOROLA)
- BLACK BOX Vga To Dvi-D Video Converter (Usb Powered) For Kvm (KVGA-DVID)
- BLACK BOX Servswitch Freedom Led Monitor Identification Kit (KV0004A-LED)
- BLACK BOX Servswitch Wizard Dvi Dual Link (Usb), 4 (KV2004A)
- BLACK BOX 2 Port Display Port Kvm w/ Usb And Aud (KV9702A)
- BLACK BOX Usb-C 4K Kvm Switch, 2-Port (KVMC4K-2P)
- BLACK BOX Freedom Ii 8 Port Switch w/ Glide And Switch Technology (KV0008A-R2)
- TRIPP LITE KVM, 2-Port, DVI, Audio, Cables, USB (B004-DUA2-K-R)
- Black Box KVM Switches