Shop All Wire Management Tools
Black Box
Servswitch Cx Server Access Module Usb Displayport And Audio
Mfr # KV1408A
Zoro # G0488130
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3.25 in x 1.1 in x 1.9 in
- CE Approval Yes
- Connectors CPU: (1) Display Port (Male); (1) USB Type-A (Male); (1) 3.5-mm (Male); KVM Switch: (1) RJ45 (Female)
- Max. Distance 164 ft with ServSwitch CX 4-User; 32 ft with ServSwitch CX Uno and CX Uno with IP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Box
- MFR # KV1408A
- Zoro # G0488130
- UPC # 822088102700
- Country of Origin Unknown
- Category Wire Management Tools
Dimensions
Size | 3.25 in x 1.1 in x 1.9 in |
Details
Item | Server Access Module |
CE Approval | Yes |
Connectors | CPU: (1) Display Port (Male); (1) USB Type-A (Male); (1) 3.5-mm (Male); KVM Switch: (1) RJ45 (Female) |
Max. Distance | 164 ft with ServSwitch CX 4-User; 32 ft with ServSwitch CX Uno and CX Uno with IP |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 6 AWG 3 Conductor Carolprene Portable Cord 600V 100 ft. BK (E3711)
- APC Smart UPS, 750VA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V (SMX750C)
- 3M HeatShrink Cable Breakout Boot (HDBB-220-1-250)
- GAMPAK CLAMP GROUNDING ROD 5/8"" (49163)
- BLACK BOX Cable Management Arm (CMA-1U)
- DROSSBACH Installation Tool, For Conduit 3/4-7/8 In (SLT-20)
- PANDUIT Harness Wrap, 0.50"x200 ft, White (PW50F-T)
- D-LINE Bases, Cable Tidy, Black/White/Grey, SBS (US/CTBASE6MXD)
- OK INDUSTRIES Wire Unwrap Tool, LH/RH, 20-26 AWG, Silver (UW2)
- PANDUIT Mounting Base, 1.2"x1.2", No. 8 Screw, PK25 (QB-BASE120-Q)
- OK INDUSTRIES Wire Wrapping Tool, Electric, 18 to 32 AWG (PTX-1BF)
- Black Box Wire Management Tools