Shop All KVM Switches
Black Box
Servswitch Cx Kvm Switch, (1) Analog Con
Mfr # KV0416A-R2
Zoro # G0337098
product price: $1,929.99
/ea
Free Shipping & Returns
$1,929.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Local Analog Console Port: Monitor: (1) HD15 (Female); Keyboard and Mouse: PS/2: (2) 6-pin Mini DIN (Female); USB: (2) Type-A (Female); User Ports: (4) RJ45; Servers: (16) RJ45; Audio: (1) 3.5-mm Jack; Serial RS-232 (DTE): (1) DB9 (Female); Power Control: (
- Input Voltage 100 to 240V AC
- Max. Resolution 1900 x 1440 @ 164 ft
- Depth 8.5 in
- Height 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # KV0416A-R2
- Zoro # G0337098
- UPC # 822088070627
- Country of Origin Unknown
- Category KVM Switches
Dimensions
Depth | 8.5 in |
Height | 1.75 in |
Width | 19 in |
Details
Connector Type | Local Analog Console Port: Monitor: (1) HD15 (Female); Keyboard and Mouse: PS/2: (2) 6-pin Mini DIN (Female); USB: (2) Type-A (Female); User Ports: (4) RJ45; Servers: (16) RJ45; Audio: (1) 3.5-mm Jack; Serial RS-232 (DTE): (1) DB9 (Female); Power Control: ( |
Item | KVM Switch |
Input Voltage | 100 to 240V AC |
Max. Resolution | 1900 x 1440 @ 164 ft |
Standards | CE |
Max. Distance | 984.2 ft |
Frequency | 50/60 Hz |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 12AH SLA Battery Replacement for Altronix AL1042ULADA - 2 Pack (ML12-12F2MP23227410)
- JABRA Talk 45 HD Voice Wireless Earset (100-99800900-02)
- LTS Network Video Recorder, 16 Camera Inputs (LTN8616-P16)
- STANDARD HORIZON Standard Horizon 240SW 5 x 8 Hailer/PA Horn - White (240SW)
- BLACK BOX Servswitch Wizard Usb Srx Kvm Extender, (ACU5051A)
- BLACK BOX Servswitch Wizard Dvi Dual Link (Usb), 4 (KV2004A)
- BLACK BOX 2 Port Display Port Kvm w/ Usb And Aud (KV9702A)
- BLACK BOX 4 Port Display Port Kvm w/ Usb And Aud (KV9704A)
- BLACK BOX Usb-C 4K Kvm Switch, 2-Port (KVMC4K-2P)
- BLACK BOX Servswitch Freedom Led Monitor Identification Kit (KV0004A-LED)
- MONOPRICE Switch Series HDMI USB Combo Cable for KVM Switches 6ft (36644)
- Black Box KVM Switches