Shop All Wire Management Tools
Black Box
Servswitch Cpu Cable For Ec Series And D
Mfr # EHN70001-0010
Zoro # G0376456
$49.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector A Type/Gender (1) HD15 (Male)
- Computer Interface PS/2
- Connector B Type/Gender (1) 6-Pin Mini DIN (Male)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Box
- MFR # EHN70001-0010
- Zoro # G0376456
- Country of Origin Unknown
- Category Wire Management Tools
Details
Item | KVM CPU Cable |
Connector A Type/Gender | (1) HD15 (Male) |
Computer Interface | PS/2 |
Connector B Type/Gender | (1) 6-Pin Mini DIN (Male) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Locking Plug (7314-C)
- RACO Electrical Box, 16 cu in, Masonry Box, 1 Gang, Steel, Rectangular (690)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 3 Pole, 120/240V AC (QO340)
- NVENT HOFFMAN PROLINE G2 Partial Subpanel and Side-Mount Panel, fits 900x600mm, Whit (P2PP96)
- BLACK BOX Cable Management Arm (CMA-1U)
- DOTZ Locking Cord Strap, Black (22201)
- OK INDUSTRIES Wire Wrap Tool, Green, 18-32 AWG, Manual (G200/R3278)
- OK INDUSTRIES Wire Wrapping Sleeve, 22-24 AWG (P2224)
- PANDUIT Vrticlwiresdle, .37"x.5" Bdle, Nat, PK1000 (VWS3750-M)
- PRECISION BRAND PRODUCTS Type 321 Stainless Steel Tool Wrap, Width 20", Length 50', Thickness 0.002" (20425)
- OK INDUSTRIES Wrap/Unwrap Bit and Sleeve Set, 24-26 AWG (DFB2426)
- Black Box Wire Management Tools