Shop All KVM Switches
Black Box
Secure Niap 3.0 Km Matrix Switch - Dvi-I, Cac, 4X2
Mfr # SS4P-DVI-4X2-UCAC
Zoro # G9588795
product price: $908.99
/ea
Free Shipping & Returns
$908.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Input: (4) USB Type-B; Output: (2) USB Dual Type-A
- Max. Resolution 1080p and 4K/30Hz
- Inputs (4) 3.5mm Stereo Audio
- Width 17 in
- Depth 8.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # SS4P-DVI-4X2-UCAC
- Zoro # G9588795
- Country of Origin Unknown
- Category KVM Switches
Dimensions
Width | 17 in |
Depth | 8.4 in |
Height | 3.4 in |
Input Cable Length | Up to 20 ft |
Output Cable Length | Up to 20 ft |
Details
Item | KVM Switch |
Connector Type | Input: (4) USB Type-B; Output: (2) USB Dual Type-A |
Max. Resolution | 1080p and 4K/30Hz |
Inputs | (4) 3.5mm Stereo Audio |
Operating Temperature | 32 to 104°F |
User Controls | Front-panel buttons |
User Console Interface USB | Input: (4) USB Type B; Output: (2) USB Single Type A |
Input Equalization | Automatic |
Output Type | (2) 3.5mm Stereo Audio |
User Console Interface Video | Input: (4) DVI-D 29-pin; Output: (2) DVI-D 29-pin |
Data Rate | 1.65 Gbps |
Humidity | 0 to 80%, Noncondensing |
Max. Pixel Clock | 248 MHz |
Storage Temperature | -4 to 140°F |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADESSO 4K Ultra HD Conference Webcam (CyberTrack C100)
- DELTANA Bell Button, Standard Satin Nickel (BBC20U15)
- MIGHTY MAX BATTERY ML9-12 - 12V 9Ah Battery for Digital Security BD 712 (ML9-12238111112)
- MIGHTY MAX BATTERY 12V 35AH Battery For Invacare Pronto 31 Electric Wheelchair - 2 Pack (ML35-12MP2569155161105109)
- BLACK BOX Servswitch Wizard Usb Srx Kvm Extender, (ACU5051A)
- BLACK BOX Vga To Dvi-D Video Converter (Usb Powered) For Kvm (KVGA-DVID)
- BLACK BOX Servswitch Freedom Led Monitor Identification Kit (KV0004A-LED)
- BLACK BOX 2 Port Display Port Kvm w/ Usb And Aud (KV9702A)
- BLACK BOX Servswitch Wizard Dvi Dual Link (Usb), 4 (KV2004A)
- BLACK BOX 4 Port Display Port Kvm w/ Usb And Aud (KV9704A)
- ATEN Usb Displayport Hdbaset 2.0 Kvm Extender 4K At 330Ft (CE920)
- Black Box KVM Switches