Shop All Wire Management Tools
Black Box
Secure Kvm Cabledpusb A-B,
Mfr # SKVMCBL-DP-06
Zoro # G9594130
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector B Type/Gender (1) DisplayPort 1.2 (Male); (1) USB Type-B (Male); (1) 3.5-mm (Male)
- Connector A Type/Gender (1) DisplayPort 1.2 (Male); (1) USB 2.0 Type-A (Male); (1) 3.5-mm (Male)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # SKVMCBL-DP-06
- Zoro # G9594130
- UPC # 822088131328
- Country of Origin Unknown
- Category Wire Management Tools
Details
Item | Secure KVM Cable |
Connector B Type/Gender | (1) DisplayPort 1.2 (Male); (1) USB Type-B (Male); (1) 3.5-mm (Male) |
Connector A Type/Gender | (1) DisplayPort 1.2 (Male); (1) USB 2.0 Type-A (Male); (1) 3.5-mm (Male) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Safety Interlock Switch 2NC/1NO Magnetically Actuated (FF5-21-DC-03)
- LEVITON Wallplates Mid Nyl 1G Tel-W (PJ11-W)
- ELECTRIDUCT 2:1 Heat Shrink Boxed KITS (HS2-KIT-RBW-4)
- SUPERIOR ELECTRIC 9 Feet 14 AWG SOOW 2 Wire 125 Volt NEMA 1-15P Electrical Cord (EC142V6)
- BLACK BOX Cable Management Arm (CMA-1U)
- OK INDUSTRIES Wire Wrapping Bit, 24 AWG (KB24)
- PRECISION BRAND PRODUCTS Type 309 Stainless Steel Tool Wrap, Width 24", Length 50', Thickness 0.002" (20610)
- JONARD TOOLS F Connector Tool, 7/16" Contact Size (TWAF-71625)
- OK INDUSTRIES Wire Wrap Tool, Green, 18-32 AWG, Manual (G200/R3278)
- DOTZ WrapID, Holds up to 6 ft of Cord, Blue (21904)
- OK INDUSTRIES Electric Wrap/Unwrap Tool, 18 to 30 AWG (PTX-1)
- Black Box Wire Management Tools