Shop All Transceivers
Black Box
Rs-232 Bidirectional Ttl Converter, Db9
Mfr # IC1157A
Zoro # G3419338
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE Approval
- Connector Type RS-232: (1) DB9 (Female); TTL: (1) DB9 (Male)
- Dimensions 2.2 in x 2.2 in x 0.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # IC1157A
- Zoro # G3419338
- UPC # 822088099604
- Country of Origin Unknown
- Category Transceivers
Dimensions
Dimensions | 2.2 in x 2.2 in x 0.6 in |
Details
Standards | CE Approval |
Connector Type | RS-232: (1) DB9 (Female); TTL: (1) DB9 (Male) |
Item | Interface Converter |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS Battery, Non-Spillable, 12V 52AH AGM, SLA (TPBAT12-52)
- ILC Replacement for Epson Powerlite 50C Lamp & Housing replacement light bulb lamp (POWERLITE 50C LAMP & HOUSING EPSON)
- ULTRALAST Battery 2.4 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (UL956)
- ILC Replacement for Motorola Rdu4100 TWO WAY Radio Contractor Battery (RDU4100 TWO WAY RADIO CONTRACTOR BATTERY MOTOROLA)
- BLACK BOX 4 Port Usb 2.0 Extender Lan Or Direct Connect (IC408A-R2)
- BLACK BOX Sfp/155 Ext Diag Mm 1310 Lc 30Km (LFP402)
- BLACK BOX Video Extender - Displayport, Rs-232, Audio, Usb 2.0, 4K, Extend 4K (UVX-DP-TP-100M)
- BLACK BOX Sfp/1250 Ext Diag Mm 1310 Lc 2Km (LFP412)
- BLACK BOX Sfp Transceiver - 1.25-Gb, 850-Nm Multimode Fiber, 550-M, Lc (LFP441)
- BLACK BOX Usb 1.1 Cat5 Extender, 1-Port (IC101A)
- AXIOM MANUFACTURING Axiom 10Gbase-Sr Sfp+ Transceiver For Palo Alto - Pan-Sfp-Plus-Sr (PAN-SFP-PLUS-SR-AX)
- Black Box Transceivers