Shop All Fiber Optic Patch Cables
Black Box
Rj-11 Modular Cable, 6-Wire, Straight-Pi
Mfr # EL06MS-04
Zoro # G0374548
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type - Patch Cord (1) RJ11 (Male); (1) RJ11 (Male)
- Construction Gray Flat Satin, PVC
- Resistance 45 ohms/1000 ft
- Mutual Capacitance 22 pF/ft
- Conductor Gauge 28 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # EL06MS-04
- Zoro # G0374548
- UPC # 822088018711
- Country of Origin Unknown
- Category Fiber Optic Patch Cables
Details
Connector Type - Patch Cord | (1) RJ11 (Male); (1) RJ11 (Male) |
Item | Telco Patch Cable |
Construction | Gray Flat Satin, PVC |
Resistance | 45 ohms/1000 ft |
Mutual Capacitance | 22 pF/ft |
Conductor Gauge | 28 AWG |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (TLP606TAA)
- QUAIL ELECTRONICS 2.5M H05 1.0mm2 B SOUTH AFRICA TO C13 (8580.098)
- MERSEN Midget Fuse, OTM Series, Fast-Acting, 10A, 250V AC, 10kA (OTM10)
- IDEAL Shrink Tubing, 0.75in ID, Black, 4ft, PK5 (46-350)
- BLACK BOX Premium Ceramic, Multimode, 62-5-Micron (EFN110-003M-STLC)
- BLACK BOX 18 Laptop/Chromebook Cart w/ Tambour D (C6PC70-VT-03)
- BLACK BOX Unshielded - 100 Pack (C6EZUP-100PAK)
- BLACK BOX Multimode Fiber Cable Ceramic, Pvc Sc-Sc (CAT5EPC-006-BL)
- ENET Enet 1M St/Lc Duplex Single-Mode 9/125 Os1 Or Better Yellow Fiber (STLC-SM-1M-ENC)
- WERNER Blue Armor 1000 Standard Harness, Tongue (H212006)
- AXIOM MANUFACTURING Axiom Lc/Lc Os2 Fiber Cable 25M (LCLCSS9Y-25M-AX)
- Black Box Fiber Optic Patch Cables