Shop All Computer Power Supplies
Black Box
Replacement Power Supply 12 Vdc 5 Amp
Mfr # PS655
Zoro # G0655412
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volts AC/DC Input: 100 to 240V AC; Output: 12V DC
- Amps Input: 1.5 A; Output: 5 A
- Standards CE, FCC2, UL, TUV, WEEE
- Cord Length 4 ft
- Dimensions 1.76 in x 1.87 in x 3.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # PS655
- Zoro # G0655412
- Country of Origin Unknown
- Category Computer Power Supplies
Dimensions
Cord Length | 4 ft |
Dimensions | 1.76 in x 1.87 in x 3.87 in |
Details
Item | Power Supply |
Volts AC/DC | Input: 100 to 240V AC; Output: 12V DC |
Amps | Input: 1.5 A; Output: 5 A |
Standards | CE, FCC2, UL, TUV, WEEE |
Operating Temperature | 32 to 104°F |
Efficiency Level | Level IV |
Connector Type | Input: IEC320, C14; Output: 3-Pin Locking Connection |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery 3 Volt Lithium (CR) Ultralast Lithium Battery (UL2430)
- ILC Replacement For QUICK CHARGE SCO3615 (SCO3615)
- INTEL Core I5-10400F 6-Core Comet Lake Processor 2.9Ghz 8.0Gt/S 12Mb (BX8070110400F)
- BESTLINK NETWARE Signal Transmiter for Patch Panel w/LED Indicator (102213)
- BLACK BOX Din Rail Power Supply 240 Watts, 48 Vd (SDR-240-48)
- BLACK BOX Din Rail Power Supply 40W, 24Vdc (MDR-40-24)
- BLACK BOX 5V Locking Replacement Power Supply, 4 A (VX-L5V4A-PS)
- BLACK BOX Spare Power Supply For Media Coverters (LMM091P-R4)
- BLACK BOX Din Rail Power Supply 40W, 12Vdc (MDR-40-12)
- BLACK BOX Power Adapter, 100 240 Vac To 12 Vdc, Fl (PS012)
- SILVERSTONE SilverStone Technologies PP09 Routing Sleeved Cables for Professional Look & Cable Management (PP09)
- Black Box Computer Power Supplies