Shop All KVM Switches
Black Box
Receiver Units For The High-Performance Dcx3000 Digital Kvm Matrix
Mfr # DCX3000-DVR
Zoro # G9318796
product price: $660.99
/ea
Free Shipping & Returns
$660.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Console: (1) DVI-D Output (Rear); (4) USB Type-A (Female) (2 Front, 2 Rear); (1) 3.5mm Line Out (Rear); (2) 3.5mm SPK/MIC (Front); Other: (1) 6-Position RJ12 Options Port (Rear); (1) RJ45 Link (Rear); (1) Hirose 3-Position Locking Power Connector (Rear)
- Input Voltage 100 to 240V AC
- Output Voltage 12V DC
- Max. Resolution 1920 x 1200 at 60 Hz
- Width 6.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # DCX3000-DVR
- Zoro # G9318796
- UPC # 822088123576
- Country of Origin Unknown
- Category KVM Switches
Dimensions
Width | 6.7 in |
Height | 1.25 in |
Depth | 4.4 in |
Video Bandwidth | 165MHz |
Details
Connector Type | Console: (1) DVI-D Output (Rear); (4) USB Type-A (Female) (2 Front, 2 Rear); (1) 3.5mm Line Out (Rear); (2) 3.5mm SPK/MIC (Front); Other: (1) 6-Position RJ12 Options Port (Rear); (1) RJ45 Link (Rear); (1) Hirose 3-Position Locking Power Connector (Rear) |
Item | KVM Remote User Station |
Input Voltage | 100 to 240V AC |
Output Voltage | 12V DC |
Max. Resolution | 1920 x 1200 at 60 Hz |
Standards | CE, FCC |
Features | High-performance HD KVM matrix switching system for smaller multiuser applications; Designed for small and medium sized applications migrating from analog to digital KVM; DVI, DisplayPort, USB-HID server access modules; Delivers every pixel of uncompressed video with ultra low latency; The UI uses auto refreshed thumbnails to configure each connected device; Fast, reliable switching of digital KVM, HD video, audio, and USB; USB composite audio, 16 bit sampled at 48kHz |
Includes | 1) DCX3000 Receiver; (1) 12VDC, 5Amp Power Supply; (1) Information Envelope w/ URL to website |
LED Interface | (2) RJ45 Link LEDs (Rear); (1) Link LED (Front); (1) USB LED (Front); (1) VID LED (Front); (1) PWR LED (Front) |
Humidity | 5 to 85% non condensing |
Input Current | 0.7 A |
Leads Supported | Video, Audio, USB K/M, USB 2.0, Analog Audio |
Max Distance from SAM to Receiver | 164 ft |
Storage Temperature | -20 to 70°C |
Output Current | 1.5 A |
Frequency | 50/60Hz |
Operating Temperature | 0 to 40°C |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX Stand Alone Surface Mount Alarm, Exit Alarm, Gray, #19 Key (EAX-500 GRAY W/#19 KEY)
- ILC Replacement For TROJAN T605, 6PK (T605-6-PACK)
- VICTRON ENERGY Blue Smart IP65 Charger 24/5(1) 120V NEMA 1-15P Retail (BPC240531104R)
- MIGHTY MAX BATTERY 6V 1.3Ah Battery Replacement for Haze HZS6-1.3 (ML1.3-6157)
- BLACK BOX 4 Port Display Port Kvm w/ Usb And Aud (KV9704A)
- BLACK BOX Freedom Ii 8 Port Switch w/ Glide And Switch Technology (KV0008A-R2)
- BLACK BOX Vga To Dvi-D Video Converter (Usb Powered) For Kvm (KVGA-DVID)
- BLACK BOX Servswitch Wizard Usb Srx Kvm Extender, (ACU5051A)
- BLACK BOX Servswitch Freedom Led Monitor Identification Kit (KV0004A-LED)
- BLACK BOX 2 Port Display Port Kvm w/ Usb And Aud (KV9702A)
- TRIPP LITE KVM, 2-Port, Desktop, PS2, 1U (B022-002-KT-R)
- Black Box KVM Switches