Shop All Video & Sound Cards
Black Box
Radian Video Wall Processor Capture Card
Mfr # VCC-HD-4-H
Zoro # G9383430
product price: $4,259.99
/ea
Free Shipping & Returns
$4,259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Video Modes HDMI 1.4; HDMI 1.3; DVI
- Update Rate Channels 1 and 3: 297 Mpps; Channels 2 and 4: 165 Mpps
- Capture Frame Resolution Maximum: Channels 1 and 3: (2) 3840x260p @ 30 Hz; Channels 2 and 4: (2) 1920x1080p at 60 Hz
- Connector Type (2) DSM59 High-Density; (2) HDMI Adapters
- Thermal Dissipation 18 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # VCC-HD-4-H
- Zoro # G9383430
- Country of Origin Unknown
- Category Video & Sound Cards
Dimensions
Board Size | 4.3 in x 6.9 in |
Details
Video Modes | HDMI 1.4; HDMI 1.3; DVI |
Update Rate | Channels 1 and 3: 297 Mpps; Channels 2 and 4: 165 Mpps |
Capture Frame Resolution | Maximum: Channels 1 and 3: (2) 3840x260p @ 30 Hz; Channels 2 and 4: (2) 1920x1080p at 60 Hz |
Item | Wall Processor Capture Card |
Connector Type | (2) DSM59 High-Density; (2) HDMI Adapters |
Thermal Dissipation | 18 W |
Operating Systems Supported | Windows XP, Windows Server 2003/2008/2012, Windows Vista, Windows 7/8, and Linux (not audio) |
Pixel Transfer Format | RGB: 5:5:5; 5:6:5; 8:8:8 (24-bit/32-bit); YUV: 4:2:2; Mono: 8-bit |
Frame Buffer Memory | 768 MB |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT&T Corded Phone w/Answering System, white (CL4940)
- TRIPP LITE HDMI Cable, Standard, Ethernet, M/M, 50ft (P569-050)
- MONOPRICE Heavy Duty Power Cord - Locking NEMA L6-20P to IEC 60320 C13_ 14AWG_ 1 (40095)
- KENSINGTON USB3.0 DOCKING W/DVI/HDMI/VGA (KS-K33970U)
- DIGIWAVE Digiwave DGP - 103G - Digital Satellite PCI TV Tuner Card (DGP-103G)
- PYLE Sound Card (PKSCRD208)
- HOMEVISION TECHNOLOGY Homevision Technology DGPHD800 Extreme HDTV ATSC PCI TV Tuner Card (DGPHD800)
- MSI NVIDIA GeForce RTX 4060 Ti Graphic Card (G406TV2XB16C)
- MSI - NVIDIA Geforce DDR3 PCIe 2.0 x 16 Low-Profile Graphic Card (MS306238)
- MSI NVIDIA GeForce RTX 4070 Graphic Card (G4070V3X12C)
- MSI NVIDIA GeForce RTX 4060 Ti Graphic Card (G406TV2XB8C)
- Black Box Video & Sound Cards