Shop All Power Strips
Black Box
Rackmountable Power Distribution Module
Mfr # PS5000-R2
Zoro # G0321101
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 100 to 240V AC
- Standards CE
- Width 2.9 in
- Hz 47 to 63 Hz
- Depth 3.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # PS5000-R2
- Zoro # G0321101
- UPC # 822088112877
- Country of Origin Unknown
- Category Power Strips
Dimensions
Width | 2.9 in |
Depth | 3.9 in |
Height | 1 in |
Details
Item | Spare Power Supply |
Voltage | 100 to 240V AC |
Standards | CE |
Hz | 47 to 63 Hz |
Connector Type | (5) 2.5-mm Barrel type ([1] chassis, [4] extenders) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Blank Strap Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (P14W)
- EATON B-LINE Wire Rope, 3/32 In Rope Diameter, 500Ft (BKW094)
- EATON CUTLER-HAMMER Load Center, BRP, 20 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (BRP20B100)
- SQUARE D Molded Case Circuit Breaker, QBL Series 250A, 3 Pole, 240V AC (QBL32250)
- BLACK BOX 15 Amp Horizontal Pdu 14 Outlet 5-20R (PDUMH14-S15-120V)
- TRIPP LITE Power Strip, 12-Outlet, 5-15P, 36in cord (PS361206)
- TRIPP LITE Protect It Surge Protector, 6 AC Outlets2 USB Ports, 6 ft Cord, 990 J, Black (TLP606USBB)
- WIREMOLD Outdoor Charging, Black, 1 GFCI, 4 USB Port (XCSAL2GRU-BK)
- RCA Six Outlet Swivel Surge Protector, 6 Outlets, 1200 Joules, White (PSWTS6FV)
- WIREMOLD USB Plugmold, White, 5 Outlets, 2 USB, 3 ft. (WH20GB306TRUSB)
- ELECTRIDUCT Universal Desk Power Centers - AC Power, USB & DATA (PDC-SW-3P-2USB-ID)
- Black Box Extension Cords & Power Strips