Shop All Computer Enclosure Accessories
Black Box
Rackmount Fiber Shelf Pull-Out Tray
Mfr # JPM427A-R2
Zoro # G0643442
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16.9 in
- Height 1.8 in
- Depth 10.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # JPM427A-R2
- Zoro # G0643442
- Country of Origin Unknown
- Category Computer Enclosure Accessories
Dimensions
Width | 16.9 in |
Height | 1.8 in |
Depth | 10.4 in |
Details
Item | Fiber Enclosure |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 8AH SLA Battery replaces WKA12-8F2 DJW12-8HD TPH12080 F2 - 2 Pack (ML8-12MP211646)
- DURACELL Battery, 123, Lithium, 3V, PK10 (8000-0807-01)
- MONOPRICE Electrical Tester Kit (39392)
- MIGHTY MAX BATTERY 12V 7Ah Agm Sla Rechargable Vrla Battery (ML7-121911111137)
- BLACK BOX Ladder Rack Rack-To-Runway Mounting Plat (RM653-R2)
- BLACK BOX Dual Pdu Mounting Brackets For 24In Wide (ECPDUMK24)
- BLACK BOX High Density Fiber Optc Adpter Panel Sc Blue (JPM461C)
- BLACK BOX Blank Adapter Panel (JPM480A)
- BLACK BOX 10U Select Wall Mount Cabinet 220V (RM2413AE)
- BLACK BOX Surface-Mount Box, Single-Gang, Office W (JPB654)
- GENERAC Generic 180 0772 19" Cable Management Rack 2U (180 0772)
- Black Box Computer Enclosure Accessories