Shop All Computer Enclosure Accessories
Black Box
Rackmount Fiber Panel, 1U, Loaded w/ (
Mfr # JPM375A-R2
Zoro # G0347421
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17 in
- Material Steel
- Height 1.75 in
- Depth 11 in
- Connector Type (12) SC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Box
- MFR # JPM375A-R2
- Zoro # G0347421
- UPC # 822088101604
- Country of Origin Unknown
- Category Computer Enclosure Accessories
Dimensions
Width | 17 in |
Height | 1.75 in |
Depth | 11 in |
Details
Material | Steel |
Connector Type | (12) SC |
Item | Duplex Fiber Enclosure |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA General Binocular, 10x Magnification, Roof Prism, 302 ft Field of View (AB10111)
- MIGHTY MAX BATTERY 12V 1.3Ah Power Sonic PS1212 Rechargeable Replacement SLA Battery - 2PK (MAX3434310)
- BN PRODUCTS USA Replacement Charger for 18V Battery (BNTLI-20C)
- ICOM Belt Clip, Polycarbonate (MB94)
- BLACK BOX Blank Adapter Panel (JPM480A)
- BLACK BOX Horizontal It Rackmount Cable Manager - 2U, 19In, Single-Sided, Black (RMT102A-R4)
- BLACK BOX Dual Pdu Mounting Brackets For 24In Wide (ECPDUMK24)
- BLACK BOX Rackmount Fiber Panels, 1U, Loaded w/ (JPM370A-R2)
- BLACK BOX 3U Flushmount Wall Bracket W/M6 Rails (RMT048-R2)
- BLACK BOX Standard Adapter Panel, Ceramic Sleeve, (6) Lc Duplex Pairs, Blue (JPM455C-R2)
- SILVERSTONE Silver Stone Technologies SG13WB Mini-DTX Small Form Factor Computer Case - White (SG13WB)
- Black Box Computer Enclosure Accessories