Shop All Electrical Raceways
Black Box
Rackmount Cable Raceway 2U Double Sided - Horizontal
Mfr # RMT107A
Zoro # G0005788
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20.125 in
- Height 3.2 in
- Overall Depth (In.) 7.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # RMT107A
- Zoro # G0005788
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Width | 20.125 in |
Height | 3.2 in |
Overall Depth (In.) | 7.3 in |
Details
Item | Cable Manager |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 1.25 In. L (BIT4)
- POWER FIRST Power Cord, 5-15P, SJO, 8 ft., Blk, 10A, 16/3 (1TNA9)
- HUBBELL PREMISE WIRING Plate, 2 Ports, Gray (SSFL12)
- EATON Thermal Unit, 5.75 to 6.26A (FH34)
- BLACK BOX Slotted Duct Raceway w/ Cover 72 L X 1.5 W X 2.25 H (RMT312A)
- BLACK BOX Rackmount Cable Raceway 1U Single Sided - Horizontal (RMT100A-R4)
- WIEGMANN Straight Wireway, NEMA 1, Length 3 Ft, Gray (HS443)
- W BOX RACEWAY 3/4in COMBO PACK W, 2PK (0E-75CPW)
- NVENT HOFFMAN Lay-In Wireway, 4 ft., 12inWx12inH, Steel (F1212G48)
- LEGRAND Flat Elbow, White, 40N2, Elbows (40N2F11WH)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Raceway - 1/2'', Beige, 4Ft, Retail Single X 24 (FWH-11421)
- Black Box Raceways