Shop All Fiber Optic Cable
Black Box
Qsfp28 100Gbase Cisco Qsfp-100G-Aoc10M Active Optical Cable-10M
Mfr # QSFP-100G-AOC10M-BB
Zoro # G0125899
product price: $554.99
/ea
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Aqua
- Connector Type QSFP28 Male; QSFP28 Male; (1) QSFP28 (Male); (1) QSFP28 (Male)
- Standards QSFP28 MSA, SFF-8636, SFF-8665, CE, FCC
- Cable Dia. 3 mm
- Temp. Range 32 to 158°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # QSFP-100G-AOC10M-BB
- Zoro # G0125899
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Cable Dia. | 3 mm |
Minimum Bend Radius | 30 mm |
Details
Item | Active Optical Cable |
Color | Aqua |
Connector Type | QSFP28 Male; QSFP28 Male; (1) QSFP28 (Male); (1) QSFP28 (Male) |
Standards | QSFP28 MSA, SFF-8636, SFF-8665, CE, FCC |
Temp. Range | 32 to 158°F |
Power Consumption | Less than 2.5W |
Hardware Compatibility | Cisco, Ubiquiti, Mikrotik, D-Link, Supermicro, Netgear, TP-Link, Broadcom, Linksys, Chelsio, Edgecore, Pica8, QNAP, ZTE, Cumulus IOS based switches, Open switches |
Data Transfer Rate | 100 Gbps |
Fiber Glass Type | OM3 |
Storage Temperature | 14 to 158°F |
Jacket Material | Low-Smoke Zero Halogen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONNECTICUT ELECTRIC Circuit Breaker, QP Series 30A, 1 Pole, 120V AC (ITEQ130)
- ZORO SELECT Flat Indicator Light, Blue, 12VDC (24M035)
- EATON Non-Illum Selector Swtch, 22mm, 3 Pos, Knob (M22M-WK3)
- PANDUIT Deep Junction Box, Gang, 2 Gang, PVC (JBP2DIW)
- BLACK BOX Single-Mode, 9-Micron Duplex Fiber Optic (EFN310-001M-STLC)
- BLACK BOX Mtp Om3 Fiber Optic Lgx Cassette (1) Mtp 24 To (24) Lc Type A (FOCA20M3-1MP24-24LC)
- BLACK BOX Single-Mode, 9-Micron Duplex Fiber Optic (EFN310-001M-LCLC)
- BLACK BOX Fiber Optic Couplings (FOT128)
- BLACK BOX Fiber Optic Couplings, St St, 3/8In Diam (FOT110)
- NEXTGEN Fiber Optic Cable, 1,000', 6 Fiber (WAP0061ANU.BK)
- JONARD TOOLS Fiber Optic Cable Access Kit (TK-105)
- Black Box Fiber Optic Cable