Shop All Fiber Optic Cable
Black Box
Qsfp28 100Gbase-Aoc Cisco Qsfp-100G-Aoc3M Active Optical Cable-3M
Mfr # QSFP-100G-AOC3M-BB
Zoro # G0127271
product price: $520.99
/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Aqua
- Connector Type QSFP28 Male; QSFP28 Male; (1) QSFP28 (Male); (1) QSFP28 (Male)
- Cable Dia. 3 mm
- Standards QSFP28 MSA, SFF-8636, SFF-8665, CE, FCC
- Temp. Range 32 to 158°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # QSFP-100G-AOC3M-BB
- Zoro # G0127271
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Cable Dia. | 3 mm |
Minimum Bend Radius | 30 mm |
Details
Item | Active Optical Cable |
Color | Aqua |
Connector Type | QSFP28 Male; QSFP28 Male; (1) QSFP28 (Male); (1) QSFP28 (Male) |
Standards | QSFP28 MSA, SFF-8636, SFF-8665, CE, FCC |
Temp. Range | 32 to 158°F |
Storage Temperature | 14 to 158°F |
Hardware Compatibility | Cisco, Ubiquiti, Mikrotik, D-Link, Supermicro, Netgear, TP-Link, Broadcom, Linksys, Chelsio, Edgecore, Pica8, QNAP, ZTE, Cumulus IOS based switches, Open switches |
Fiber Glass Type | OM3 |
Data Transfer Rate | 100 Gbps |
Power Consumption | Less than 2.5W |
Jacket Material | Low-Smoke Zero Halogen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS PP15/45 HSG FNGR PRF RED (1327FP)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1.5" x 25FT- Brown (HS2-150-25-BN)
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 2" Trade Size (SGBTL386CL)
- PANDUIT Cable Tie, 5.6"L, Nylon, Black, PK100 (PLT1.5M-C0)
- BLACK BOX Fiber Optic Couplings, St St, 3/8In Diam (FOT110)
- BLACK BOX Mtp Om3 Fiber Optic Lgx Cassette (1) Mtp 24 To (24) Lc Type A (FOCA20M3-1MP24-24LC)
- BLACK BOX Single-Mode, 9-Micron Duplex Fiber Optic (EFN310-001M-LCLC)
- BLACK BOX Single-Mode, 9-Micron Duplex Fiber Optic (EFN310-001M-STLC)
- BLACK BOX Fiber Optic Couplings (FOT128)
- CABLE WHOLESALE Multimode Duplex Fiber Optic 62.5-125 (11F2-206NH)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/ST, 15m (N318-15M)
- Black Box Fiber Optic Cable