Shop All Fiber Optic Cable
Black Box
Qsfp+ 40Gbase-Aoc Cisco Qsfp-H40G-Aoc3M Active Optical Cable-3M
Mfr # QSFP-H40G-AOC3M-BB
Zoro # G0134621
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Aqua
- Connector Type QSFP+ Male; QSFP+ Male; (1) QSFP+ (Male); (1) QSFP+ (Male)
- Temp. Range 32 to 158°F
- Standards QSFP+ MSA, SFF-8436, CE, FCC
- Fiber Glass Type OM3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # QSFP-H40G-AOC3M-BB
- Zoro # G0134621
- Country of Origin Unknown
- Category Fiber Optic Cable
Details
Item | Active Optical Cable |
Color | Aqua |
Connector Type | QSFP+ Male; QSFP+ Male; (1) QSFP+ (Male); (1) QSFP+ (Male) |
Temp. Range | 32 to 158°F |
Standards | QSFP+ MSA, SFF-8436, CE, FCC |
Fiber Glass Type | OM3 |
Data Transfer Rate | 40 Gbps |
Hardware Compatibility | Cisco, Ubiquiti, Mikrotik, D-Link, Supermicro, Netgear, TP-Link, Broadcom, Linksys, Chelsio, Edgecore, Pica8, QNAP, ZTE, Cumulus IOS based switches, Open switches |
Storage Temperature | 14 to 158°F |
Jacket Material | Low-Smoke Zero Halogen |
Power Consumption | Less than 2.5 W |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Beige, 10 ft. L (FT2BG10)
- TRIPP LITE UPS System, 350 VA, 6 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (INTERNET350U)
- CAROL Comm Cable, Unshielded, 22/30,1000 Ft. (C4077A.41.10)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/4" x 25ft- Purple (BS-XO-025-25BP-PL)
- BLACK BOX Mtp Om3 Fiber Optic Lgx Cassette (1) Mtp 24 To (24) Lc Type A (FOCA20M3-1MP24-24LC)
- BLACK BOX Fiber Optic Couplings, St St, 3/8In Diam (FOT110)
- BLACK BOX Single-Mode, 9-Micron Duplex Fiber Optic (EFN310-001M-LCLC)
- BLACK BOX Single-Mode, 9-Micron Duplex Fiber Optic (EFN310-001M-STLC)
- BLACK BOX Fiber Optic Couplings (FOT128)
- ANCOR Safety Duplex Cable - 12/2 AWG - Red/Yellow - Flat - 25' (124302)
- SWE-TECH 3C Plenum MTP Fiber Optic Cable, Type B, 12 Strand, 50/125 OM4, 40/100 Gbps, MTP Female, 6 meter 19.68ft (FWTMPMP-41006)
- Black Box Fiber Optic Cable