Shop All Fiber Optic Patch Cables
Black Box
Qsfp+ 40G Direct Attach Cable, 5M
Mfr # QSFP-H40G-CU5M-BB
Zoro # G0054456
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards QSFP+ MSA, SFF-8436, 802.3ba 40GBASE-CR4, CE, FCC
- Connector Type - Patch Cord (1) QSFP+ (Male); (1) QSFP+ (Male)
- Jacket Material - Wire and Cable PVC
- Storage Temperature -40 to 185°F
- Power Consumption 0.003 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # QSFP-H40G-CU5M-BB
- Zoro # G0054456
- UPC # 822088132868
- Country of Origin Unknown
- Category Fiber Optic Patch Cables
Details
Standards | QSFP+ MSA, SFF-8436, 802.3ba 40GBASE-CR4, CE, FCC |
Connector Type - Patch Cord | (1) QSFP+ (Male); (1) QSFP+ (Male) |
Jacket Material - Wire and Cable | PVC |
Item | Direct Attach Cable |
Storage Temperature | -40 to 185°F |
Power Consumption | 0.003 W |
Transmission Speed | 40 Gbps |
Hardware Compatibility | Cisco, Ubiquiti, Mikrotik, D-Link, Supermicro, Netgear, TP-Link, Broadcom, Linksys, Chelsio, Edgecore, Pica8, QNAP, ZTE, Cumulus IOS based switches, Open switches |
Operating Temperature | -4 to 158°F |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Double Gang Power Rated 2-Piece Outlet B (JBP2WH)
- HAINES PRODUCTS Automotive Fuse Kits, AGC, ATC Series, 1A to 30A, Not Rated (888063473005)
- EATON Four Pos Mom Joystick Sil-bzl 2 Swtch Pt (M22-WJ2V)
- SICK CABLE, YF2A14100VB3XLEAX (2096236)
- BLACK BOX Snap-On Patch Cable Boot, 50-Pack, Gray (FMT721-SO-50PAK)
- BLACK BOX Qsfp+ 40G Direct Attach Cable, 1M (QSFP-H40G-CU1M-BB)
- BLACK BOX Premium Ceramic, Multimode, 62-5-Micron (EFN110-003M-SCLC)
- BLACK BOX Unshielded - 100 Pack (C6EZUP-100PAK)
- BLACK BOX 18 Laptop/Chromebook Cart w/ Tambour D (C6PC70-VT-03)
- BLACK BOX 20+4+2-Port Poe+ Gigabit Managed Switch (C6PC70S-YL-05)
- AXIOM MANUFACTURING Axiom Lc/Lc Om1 Fiber Cable 15M (LCLCMD6O-15M-AX)
- Black Box Fiber Optic Patch Cables