Shop All Expansion Cards
Black Box
Pro 18 Card Slot Chassis 2U - No Cards I
Mfr # SM260A
Zoro # G0352872
product price: $580.99
/ea
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE Approval
- Width 19 in
- Depth 12.5 in
- Height 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # SM260A
- Zoro # G0352872
- Country of Origin Unknown
- Category Expansion Cards
Dimensions
Width | 19 in |
Depth | 12.5 in |
Height | 3.5 in |
Details
Standards | CE Approval |
Item | Gang Switch Chassis |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 5pk EB-23A 12V Alkaline Battery Replaces V23GA, L1028, MS21/MN21, A23 (EB-A23)
- ILC Replacement For RD BATTERIES PS12100 (WW-ERFY-1)
- ILC Replacement for Panasonic Lc-r127r2p (LC-R127R2P PANASONIC)
- LG Commercial LED TV, 4K UHD, 55 (55UT570H)
- ADVANTECH Fiber Optic To Rs-232/422/485 Converter, ADAM-4542+-BE (ADAM-4542+-BE)
- ADVANTECH Triple Isolated Rs-485/422 Din Rail Repeater (BB-485OPDRI)
- VERTIV Intellislot CommunicationsCard, RDU101 (RDU101)
- ADD-ON Addon Mellanox Mcx354A-Fcbt Comparable 40Gbs Dual Open Qsfp+ Port (MCX354A-FCBT-AO)
- RIDGID Ridgid 42163 Power Spin Cable (42163)
- ADVANTECH Rs-232 To Rs-422/485 Converter, In-Line, Iso (BB-4WSD9OTB)
- DIGITAL DELIGHTS 0.76 mm Badgy Thick PVC Plastic Cards (DI2591909)
- Black Box Expansion Cards