Shop All HDMI Cables
Black Box
Premium High Speed Hdmi Cable W/Ethernet, Latching, 6Ft
Mfr # VCB-HD2L-006
Zoro # G0168836
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type HDMI Male; (1) HDMI (Male); HDMI Male; (1) HDMI (Male)
- Standards CE Approval
- Maximum Video Resolution 4096 x 2160 / 3840 x 2160 @ 60Hz (4:4:4)
- HDMI Standard 2
- Bandwidth 18 Gbps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # VCB-HD2L-006
- Zoro # G0168836
- UPC # 822088143024
- Country of Origin Unknown
- Category HDMI Cables
Dimensions
Bandwidth | 18 Gbps |
Maximum Color Depth | 48-bit |
Details
Connector Type | HDMI Male; (1) HDMI (Male); HDMI Male; (1) HDMI (Male) |
Standards | CE Approval |
Item | HDMI Cable |
Maximum Video Resolution | 4096 x 2160 / 3840 x 2160 @ 60Hz (4:4:4) |
HDMI Standard | 2 |
Connector Plating | Gold |
Unplug Pull Force | +2Kg within 500 insertions,+1.1Kg at 500~1000 insertions |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY Battery For iRobot Roomba 405 410 415 416 418 4000 4100 4210 4905 4296 (MAX3484040)
- 3M Privacy Filter for 32 in Monitors 169 PF320W9B Black, Glossy, Matte, Black (MMMPF320W9B)
- COBRA ELECTRONICS External Speaker, 15W, 4 in. (HG S100)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replacement for Casil 12100 (ML10-12153711)
- BLACK BOX Hdmi 2.0 4K60 Splitter - 1X4 (VSP-HDMI2-1X4)
- BLACK BOX Audio Embedder And De-Embedder, Hdmi 2.0 (AEMEX-HDMI-R2)
- BLACK BOX Slim Line High Speed Hdmi Cable, 3 M 9 (VCS-HDMI-003M)
- BLACK BOX 1 X 4 Hdmi Splitter w/ Audio (AVSP-HDMI1X4)
- BLACK BOX 1 X 2 Hdmi Splitter w/ Audio (AVSP-HDMI1X2)
- BLACK BOX Hdmi Female-Dvi-D Dual-Link (FA795-R2)
- SPECO TECHNOLOGIES HDMI 1 to 4 Splitter (HD4SPL2)
- Black Box HDMI Cables