Shop All HDMI Cables
Black Box
Premium High Speed Hdmi Cable W/Ethernet, Latching, 10Ft
Mfr # VCB-HD2L-010
Zoro # G0168562
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type HDMI Male; (1) HDMI (Male); HDMI Male; (1) HDMI (Male)
- Standards CE Approval
- Unplug Pull Force 2 kg within 500 insertions,1.1 kg at 500 to 1000 insertions
- Connector Plating Gold
- Maximum Color Depth 48-bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # VCB-HD2L-010
- Zoro # G0168562
- UPC # 822088143031
- Country of Origin Unknown
- Category HDMI Cables
Dimensions
Maximum Color Depth | 48-bit |
Bandwidth | 18 Gbps |
Details
Connector Type | HDMI Male; (1) HDMI (Male); HDMI Male; (1) HDMI (Male) |
Standards | CE Approval |
Item | HDMI Cable |
Unplug Pull Force | 2 kg within 500 insertions,1.1 kg at 500 to 1000 insertions |
Connector Plating | Gold |
HDMI Standard | 2 |
Maximum Video Resolution | 4096 x 2160 / 3840 x 2160 @ 60Hz (4:4:4) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CAMERON SINO, CSFVX260TW (CS-FVX260TW)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Light Alarms 2FL-1 Replacement Battery - 10 Pack (ML4-6MP1082563)
- PROCELL Procell Intense 9V Alkaline Battery, 9V DC, 12 Pack (PX1604)
- ILC Replacement for Yamaha Pjl-327 Lamp & Housing (PJL-327 LAMP & HOUSING YAMAHA)
- BLACK BOX Displayport Adapter - 32 Awg, Displayport Male To Hdmi Female Convert (EVNDPHDMI-MF-R3)
- BLACK BOX 1 X 4 Hdmi Splitter w/ Audio (AVSP-HDMI1X4)
- BLACK BOX 4K Hdmi Switch 2 1 (VSW-HDMI2X1-4K)
- BLACK BOX Hdmi 2.0 4K60 Splitter - 1X4 (VSP-HDMI2-1X4)
- BLACK BOX Hdmi Female-Dvi-D Dual-Link (FA795-R2)
- BLACK BOX Audio Embedder And De-Embedder, Hdmi 2.0 (AEMEX-HDMI-R2)
- MONOPRICE HDMI Cable, High Speed, Black, 5ft., 28AWG (4957)
- Black Box HDMI Cables