Shop All Fiber Optic Patch Cables
Black Box
Premium Ceramic, Multimode, 62-5-Micron
Mfr # EFN110-020M-SCLC
Zoro # G0343687
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single Mode/Multi-Mode Multi-Mode
- Standards IEC 60793-2
- Connector Type - Patch Cord (1) SC; (1) LC
- Jacket Material - Wire and Cable PVC
- Core Dimension 62.5 µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # EFN110-020M-SCLC
- Zoro # G0343687
- Country of Origin Unknown
- Category Fiber Optic Patch Cables
Dimensions
Core Dimension | 62.5 µm |
Wavelength (LED Source) | 850/1300 nm |
Cable Size | SC: 2.9 mm / 6 mm; LC: 2 mm / 4 mm; MT-RJ: 1.8 mm / 3.7 mm |
Details
Single Mode/Multi-Mode | Multi-Mode |
Standards | IEC 60793-2 |
Connector Type - Patch Cord | (1) SC; (1) LC |
Jacket Material - Wire and Cable | PVC |
Item | Fiber Optic Patch Cable |
Operating Temperature | -4 to 167°F |
Storage Temperature | -40 to 185°F |
Insertion Loss (Maximum) | 0.3 dB |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 63A, 2 Pole, 240/415/440V AC, C Curve (M9F22263)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 6/10A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC6/10)
- AIMS POWER Power Inverter, Modified Sine Wave, 10,000 W Peak, 5,000 W Continuous, 4 Outlets (PWRINV500036W)
- TRIPP LITE Datacom Surge Protector, 6 Outlet, Black (TLP606RNET)
- BLACK BOX Multimode Fiber Cable Ceramic, Pvc Sc-Sc (CAT5EPC-006-BL)
- BLACK BOX Premium Ceramic, Multimode, 62-5-Micron (EFN110-003M-STLC)
- BLACK BOX 18 Laptop/Chromebook Cart w/ Tambour D (C6PC70-VT-03)
- BLACK BOX Premium Ceramic, Multimode, 62-5-Micron (EFN110-003M-SCLC)
- BLACK BOX Multimode Fiber Cable Ceramic, Pvc Sc-Mt (CAT5EPC-006-YL)
- BLACK BOX 42U Climatecab W/ M6 Rails And 8000 Btu (C6PC70-BL-03)
- WERNER Blue Armor 1000 Standard Harness, Tongue (H212006)
- Black Box Fiber Optic Patch Cables