Shop All Fiber Optic Patch Cables
Black Box
Premium Ceramic, Multimode, 62-5-Micron
Mfr # EFN110-010M-SCLC
Zoro # G0338166
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single Mode/Multi-Mode Multi-Mode
- Standards IEC 60793-2
- Connector Type - Patch Cord (1) SC; (1) LC
- Jacket Material - Wire and Cable PVC
- Core Dimension 62.5 µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # EFN110-010M-SCLC
- Zoro # G0338166
- UPC # 822088075844
- Country of Origin Unknown
- Category Fiber Optic Patch Cables
Dimensions
Core Dimension | 62.5 µm |
Cable Size | SC: 2.9 mm / 6 mm; LC: 2 mm / 4 mm; MT-RJ: 1.8 mm / 3.7 mm |
Wavelength (LED Source) | 850/1300 nm |
Details
Single Mode/Multi-Mode | Multi-Mode |
Standards | IEC 60793-2 |
Connector Type - Patch Cord | (1) SC; (1) LC |
Jacket Material - Wire and Cable | PVC |
Item | Fiber Optic Patch Cable |
Storage Temperature | -40 to 185°F |
Operating Temperature | -4 to 167°F |
Insertion Loss (Maximum) | 0.3 dB |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Back Panel, NOVAL Accessory, Carbon Steel (N1P2424)
- MARINCO Cls40Mb-G Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Orng (G) (CLS40MB-G)
- LEVITON Occ Snsr, PIR, 120-277V AC, L Almd (ODS10-IDT)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (248)
- BLACK BOX Qsfp+ 40G Direct Attach Cable, 1M (QSFP-H40G-CU1M-BB)
- BLACK BOX 4-Post Open Rack - 22U 45.5Inh X 20.6Inw (C6PC70S-YL-20)
- BLACK BOX 42U Climatecab W/ M6 Rails And 8000 Btu (C6PC70-BL-03)
- BLACK BOX Unshielded - 100 Pack (C6EZUP-100PAK)
- BLACK BOX 20+4+2-Port Poe+ Gigabit Managed Switch (C6PC70S-YL-05)
- BLACK BOX Multimode Fiber Cable Ceramic, Pvc Sc-Sc (CAT5EPC-006-BL)
- MASTER LOCK CABLE STEEL3/8X15' FLEX (72DPF)
- Black Box Fiber Optic Patch Cables