Shop All Fiber Optic Patch Cables
Black Box
Premium Ceramic, Multimode, 62-5-Micron
Mfr # EFN110-003M-SCLC
Zoro # G0348961
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single Mode/Multi-Mode Multi-Mode
- Standards IEC 60793-2
- Connector Type - Patch Cord (1) SC; (1) LC
- Jacket Material - Wire and Cable PVC
- Core Dimension 62.5 µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # EFN110-003M-SCLC
- Zoro # G0348961
- Country of Origin Unknown
- Category Fiber Optic Patch Cables
Dimensions
Core Dimension | 62.5 µm |
Cable Size | SC: 2.9 mm / 6 mm; LC: 2 mm / 4 mm; MT-RJ: 1.8 mm / 3.7 mm |
Wavelength (LED Source) | 850/1300 nm |
Details
Single Mode/Multi-Mode | Multi-Mode |
Standards | IEC 60793-2 |
Connector Type - Patch Cord | (1) SC; (1) LC |
Jacket Material - Wire and Cable | PVC |
Item | Fiber Optic Patch Cable |
Operating Temperature | -4 to 167°F |
Storage Temperature | -40 to 185°F |
Insertion Loss (Maximum) | 0.3 dB |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, 7 Hub, 1 In. (GRSS100)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14BUC32AA)
- KABLE KONTROL Kable Kontrol® Zip Ties - 8" Long - 100 Pc Pk - Orange color - Nylon - 50 Lbs Tensile Strength (CT261CL-ORANGE)
- IDEAL Remote 1, LanXPLORER (150054)
- BLACK BOX Multimode Fiber Cable Ceramic, Pvc Sc-Mt (CAT5EPC-006-YL)
- BLACK BOX 4-Post Open Rack - 22U 45.5Inh X 20.6Inw (C6PC70S-YL-20)
- BLACK BOX Qsfp+ 40G Direct Attach Cable, 1M (QSFP-H40G-CU1M-BB)
- BLACK BOX Snap-On Patch Cable Boot, 50-Pack, Gray (FMT721-SO-50PAK)
- BLACK BOX Unshielded - 100 Pack (C6EZUP-100PAK)
- BLACK BOX 42U Climatecab W/ M6 Rails And 8000 Btu (C6PC70-BL-03)
- AXIOM MANUFACTURING Axiom Lc/Lc Om3 Fiber Cable 1M (LCLC10GA-1M-AX)
- Black Box Fiber Optic Patch Cables