Shop All Fiber Optic Patch Cables
Black Box
Premium Ceramic, Multimode, 62-5-Micron
Mfr # EFN110-001M-ST
Zoro # G0344326
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single Mode/Multi-Mode Multi-Mode
- Standards IEC 60793-2
- Connector Type - Patch Cord (1) ST; (1) ST
- Jacket Material - Wire and Cable PVC
- Storage Temperature -40 to 185°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # EFN110-001M-ST
- Zoro # G0344326
- UPC # 822088014676
- Country of Origin Unknown
- Category Fiber Optic Patch Cables
Dimensions
Cable Size | ST, SC: 2.9 mm / 6 mm; LC: 2 mm / 4 mm; MT-RJ: 1.8 mm / 3.7 mm |
Wavelength (LED Source) | 850/1300 nm |
Core Dimension | 62.5 µm |
Details
Single Mode/Multi-Mode | Multi-Mode |
Standards | IEC 60793-2 |
Connector Type - Patch Cord | (1) ST; (1) ST |
Jacket Material - Wire and Cable | PVC |
Item | Fiber Optic Patch Cable |
Storage Temperature | -40 to 185°F |
Insertion Loss (Maximum) | 0.3 dB |
Jacket Type | OFNR/FT4 |
Operating Temperature | -4 to 167°F |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 29 AWG, 2.5 Lbs, 6300' Length, 0.0121" Diameter, Red (29SNS2.5)
- POWER FIRST 3.9" L Miniature Cable Tie BK PK 1000 (36J130)
- TELEMECANIQUE SENSORS Sensor Connector 150V 3Amp +Options (XZCC43FCP40B)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (RPM11B7)
- BLACK BOX 4-Post Open Rack - 22U 45.5Inh X 20.6Inw (C6PC70S-YL-20)
- BLACK BOX 42U Climatecab W/ M6 Rails And 8000 Btu (C6PC70-BL-03)
- BLACK BOX Premium Ceramic, Multimode, 62-5-Micron (EFN110-003M-SCLC)
- BLACK BOX Snap-On Patch Cable Boot, 50-Pack, Gray (FMT721-SO-50PAK)
- BLACK BOX Multimode Fiber Cable Ceramic, Pvc Sc-Mt (CAT5EPC-006-YL)
- BLACK BOX 18 Laptop/Chromebook Cart w/ Tambour D (C6PC70-VT-03)
- WERNER Blue Armor 1000 Standard Harness, Tongue (H212006)
- Black Box Fiber Optic Patch Cables