Shop All Computer Power Supplies
Black Box
Power Supply For Industrialmedical Grad
Mfr # PS290
Zoro # G0652229
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Volts AC/DC Input: 100 to 240V AC; Output: 12V DC
- Amps Input: 0.6 A; Output: 0 to 2.08 A
- Application Medical, Industrial
- Operating Temperature 32 to 104°F
- Typical Output Ripple Less than 1%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # PS290
- Zoro # G0652229
- UPC # 822088077763
- Country of Origin Unknown
- Category Computer Power Supplies
Dimensions
Dimensions | 3.3 in x 2.2 in x 1.5 in |
Details
Item | Power Supply |
Volts AC/DC | Input: 100 to 240V AC; Output: 12V DC |
Amps | Input: 0.6 A; Output: 0 to 2.08 A |
Application | Medical, Industrial |
Operating Temperature | 32 to 104°F |
Typical Output Ripple | Less than 1% |
Mean Time Between Failures | 200,000 hrs |
Connector Type | Input: AC Adapter Connectors: US; EU; UK; CN; Output: (Female) Locking Barrel 5.5-mm OD; 2.5-mm center conductor; 9-mm long; center positive |
Protection | Input fusing |
Overvoltage Protection | Voltage limited less than 130% of nominal voltage for main output |
Typical Switching Frequency | 66.5 KHz |
Classification | Class II |
Input Configuration | Wall Plug |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3608-HD3U4602VZW)
- UNIVIEW Ethernet Switch Host (NSW2020-16T1GT1GC-POE-IN)
- ALLEN TEL Phone Filter (AT100)
- LOWELL Square Grille for 8inSp (IC-105A)
- BLACK BOX Din Rail Power Supply 240 Watts, 48 Vd (SDR-240-48)
- BLACK BOX 5V Locking Replacement Power Supply, 4 A (VX-L5V4A-PS)
- BLACK BOX Power Adapter, 100 240 Vac To 12 Vdc, Fl (PS012)
- BLACK BOX Spare Power Supply For Media Coverters (LMM091P-R4)
- BLACK BOX Din Rail Power Supply 40W, 24Vdc (MDR-40-24)
- BLACK BOX Din Rail Power Supply 40W, 12Vdc (MDR-40-12)
- LEGRAND Plug-In Charger, 6.0" H x 3.9" W x 2.3" D (WSPC320CBK)
- Black Box Computer Power Supplies