Shop All Computer Power Supplies
Black Box
Power Adapter, 100 240 Vac To 12 Vdc, Lo
Mfr # PS012B
Zoro # G0650287
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE Approval
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # PS012B
- Zoro # G0650287
- Country of Origin Unknown
- Category Computer Power Supplies
Details
Item | Power Supply |
Standards | CE Approval |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE USB 2.0 Cable, 15 ft.L, Black (5138)
- ILC Replacement for Garmin 361-00086-10 Battery (361-00086-10)
- MIGHTY MAX BATTERY 12V 8Ah Battery Replacement for Yuasa NPG126.0, NPW45-12 - 6 Pack (ML8-12MP6111513391533)
- CRIMSON Crimson RCH500 12 - 24 x 0.75 in. Rack Screws - Pack of 500 (RCH500)
- BLACK BOX Din Rail Power Supply 240 Watts, 48 Vd (SDR-240-48)
- BLACK BOX Din Rail Power Supply 40W, 12Vdc (MDR-40-12)
- BLACK BOX Spare Power Supply For Media Coverters (LMM091P-R4)
- BLACK BOX 5V Locking Replacement Power Supply, 4 A (VX-L5V4A-PS)
- BLACK BOX Din Rail Power Supply 40W, 24Vdc (MDR-40-24)
- BLACK BOX Power Adapter, 100 240 Vac To 12 Vdc, Fl (PS012)
- SEASONIC Seasonic SSP-300SFB 300 watt 80 Plus Bronze SFX 12 V Power Supply with Active PFCF3 (SSP-300SFB)
- Black Box Computer Power Supplies